Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard

  • Mfr # SA101410-10R3

  • Zoro # G306170404


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA101410-10R3
Zoro #
G306170404
UPC #
810019862007
Country of Origin
China

Description

The KoolMore SA101410-10R3 one compartment stainless steel food prep/utility sink is built from high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its small size makes it perfect for establishments with limited space, cafes, food trucks, bakeries, and small restaurants at home in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The 10 Inch right side drainboard provides convenient space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by NSF International, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny, and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1.2-inch holes to fit standard size faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink was designed to be used a commercial environment. Therefore, you can expect to find some slight scratches and scuff marks.
Overall dimensions
Length: 23 Inches
Width: 20 Inches
Height: 44.5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drainboard right: 10 inches
Drainboard width: 16.5 Inches
Work surface height: 36 Inches
Legs: 23.5 inches
Faucet centers: 8 Inches
Faucet holes: 1.2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3.5 inches
Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.