
1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards
Mfr # SA141611-12B3
Zoro # G106170338
product price: $612.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA141611-12B3
Zoro #
G106170338
UPC #
858154008157
Country of Origin
China
Description
The Kool More SA141611-12B3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 14"bowl size is large enough to wash your pots and trays without taking unto much space, a perfect solution for cafes, bakeries and all types of restaurants At home in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The two 12"drainboards provide plenty of convenient space when washing meat, poultry, vegetables, or fruits, stack dirty dishes on one side and dry them on the other. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that allow you to clean every nook and cranny. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 29 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 14 Inches
Front to Back: 16 Inches
Depth: 11 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 22. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The two 12"drainboards provide plenty of convenient space when washing meat, poultry, vegetables, or fruits, stack dirty dishes on one side and dry them on the other. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that allow you to clean every nook and cranny. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 29 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 14 Inches
Front to Back: 16 Inches
Depth: 11 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 22. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.