12 in. Two-Burner Commercial Step Up Range, 52000 BTU in Stainless-Steel

  • Mfr # KM-CRSU-12
  • Zoro # G415488162
product price: 
$
781.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
12 in
Material
Stainless Steel
Depth
28.2 in
Length (In.)
18.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-CRSU-12
Zoro #
G415488162
UPC #
810158925144
Country of Origin
China

Dimensions

Width
12 in
Depth
28.2 in
Length (In.)
18.8 in
Size
12 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

This range is crafted from 16-gauge stainless-steel 430, ensuring long-lasting durability and a sleek finish. It features four powerful burners, each delivering 26,000 BTU, perfect for high-volume cooking needs. The step-up design offers easy access to the rear pots and pans, enhancing kitchen workflow and convenience. Equipped with adjustable pilot lights, the range allows for precise cooking control. The full-length seamless drip pan simplifies cleaning, while the heavy-duty cast iron grates ensure excellent heat retention. Designed for countertop use, this range also includes adjustable legs for ergoNomic flexibility and a convertible gas system for various kitchen setups. Ideal for any commercial kitchen, the KoolMore 12 In. Commercial Step-Up Gas Range is a versatile and reliable cooking solution. Key Features: Countertop Step-up Design : Specifically designed for countertop use, the step-up configuration allows for easier access to the rear burners, optimizing workspace and workflow efficiency. Two Powerful Burners: This range boasts four high-performance burners, each offering 26,000 BTU, perfect for a variety of cooking techniques from simmering to boiling. Adjustable Pilot Lights: Provides enhanced control over each burner, improving safety and allowing for precise cooking adjustments. Full-length Seamless Drip Pan: The range features a seamless drip pan, designed for easy removal and cleaning, helping to maintain a tidy cooking area. Durable Construction: Built with stainless-steel 430 and a 16-gauge thickness, the KoolMore 12 In. Commercial Step-Up Gas Range offers a sleek appearance and long-lasting durability. Convertible Gas System: Easily adaptable for different gas types by replacing the orifice, providing flexibility for various kitchen setups. Manual Control with Pilot Ignition: Simple, reliable manual controls and pilot ignition ensure easy operation for chefs of all skill levels. Adjustable Legs: Customizable height settings via adjustable legs ensure comfortable and ergoNomic use. Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware. ETL Certified.
  • Countertop Step-up Design: Specifically designed for countertop use, the step-up configuration allows for easier access to the rear burners, optimizing workspace and workflow efficiency.
  • Full-length Seamless Drip Pan: The range features a seamless drip pan, designed for easy removal and cleaning, helping to maintain a tidy cooking area.
  • Adjustable Pilot Lights: Provides enhanced control over each burner, improving safety and allowing for precise cooking adjustments.
  • Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware.
  • Two Powerful Burners: This range boasts two high-performance burners, each offering 26,000 BTU, perfect for a variety of cooking techniques from simmering to boiling.
  • Convertible Gas System: Easily adaptable for different gas types by replacing the orifice, providing flexibility for various kitchen setups.
  • Manual Control with Pilot Ignition: Simple, reliable manual controls and pilot ignition ensure easy operation for chefs of all skill levels.
  • Adjustable Legs: Customizable height settings via adjustable legs ensure comfortable and ergonomic use.
  • Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews