12'' x 48'' 18-Gauge Stainless-Steel Heavy Duty Wall Shelf with Pot Rack, .

  • Mfr # WMPS-1248

  • Zoro # G715488176


product price:  $158.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
38.5 in
Depth
18.5 in
Height
33 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPS-1248
Zoro #
G715488176
UPC #
810019862908
Country of Origin
China

Dimensions

Width
38.5 in
Depth
18.5 in
Height
33 in
Size
12" x 48"

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Store and Organize Pots, Pans, or Utensils with this Wall-Mounted Pot Rack Shelf. If youre like most people you spend a ton of time in the kitchen cooking, but also hanging out and talking. Thats why you want kitchen accessories that Not only provide essential functionality, but also a warm, inviting style that makes your house feel like home. We developed the KoolMore Pot Rack Shelf to do just that and so much more. This multipurpose storage system features a wide shelf on the top-perfect for food prep items, jars, containers, and condiments-as well as three hanging hooks on the bottom to hang up pots, pans, utensils, and other kitchen essentials. Our pot rack shelf is designed with three hanging hooks that can slide or move around on the track underneath to help you properly space out pots and pans, so they dont touch. We crafted our pot shelf rack with heavy-duty, rust-resistant stainless steel which means its easy to keep clean. Simply spray it down, wipe it off, and keep it looking spotless. This pot rack comes with step-by-step directions on how to put it together as well as how to mount it on the wall, so you can easily get it mounted up in your kitchen in No time. Features: Four Removable Storage Hooks Rust and Corrosion Resistant 18-gauge heavy-duty stainless steel Overall Dimensions: 12 x 48 x 10 in. 165 lbs. Capacity Includes Mounting Hardware NSF Listed Certification


  • Multipurpose Pot Organizer Rack Designed with a top shelf and hanging pot rack this versatile organizer can be used for storing and organizing spices, pot and pans, containers, utensils, and more.
  • Removable Hanging Hooks Each pot shelf rack also comes with 4 heavy-duty hooks to hang up your pots and pans or other kitchen essentials, so you can save counter and cabinet space.
  • Unlike traditional stainless steel pot racks that hang from the ceiling and only support pots/pans, our storage unit mounts directly to your kitchen wall to help you keep them within easy reach.
  • Rust-Resistant Stainless Steel Offering a high-quality design thats strong, durable, and corrosion resistant our pot drying rack provides a clean, modern look to fit a variety of different styles.
  • Mounting Hardware Included Each KoolMore wall hanging pot rack comes with the necessary hardware to easily mount it against drywall or wood. It supports up to 165 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.