15 in. Built-in Residential Pearl Ice Nugget Maker, 66lb /day with Drain Pump in Stainless-Steel

  • Mfr # KM-BIM66-NSS
  • Zoro # G615499777
product price: 
$
1,764.99
/ea
Free Shipping & Returns

Key Features

Voltage - Ice Machines
115V
Color
Stainless Steel
Width
15 in
Depth
16.4 in
Length
32.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-BIM66-NSS
Zoro #
G615499777
UPC #
810019866951
Country of Origin
China

Dimensions

Width
15 in
Depth
16.4 in
Length
32.4 in

Details

Voltage - Ice Machines
115V
Color
Stainless Steel

Description

Elevate your kitchen gatherings with the KoolMore 15 in. Built-in Residential Pearl Ice Nugget Maker, designed to provide an endless supply of refreshing nugget ice. This ice maker ensures your drinks are always perfectly chilled, perfect for family gatherings, parties, or casual get-togethers. Crafted from high-grade, heavy-duty 18-gauge stainless steel, this ice maker is built to deliver long-lasting performance. Its sleek stainless-steel finish seamlessly blends with any kitchen, adding a touch of modern elegance to your space. With a generous production capacity of up to 66 lbs of nugget ice daily, you'll never run out of ice, No matter how large the gathering. The spacious design features two storage drawers with a combined capacity of 17.5 lbs, providing ample space to store and access ice conveniently. Equipped with a built-in drain pump, this ice maker ensures hassle-free installation and maintenance, while the automatic shut-off and clean cycle features make operation a breeze. Enjoy the convenience of the digital control panel, which allows you to adjust settings effortlessly. Bright LED interior lighting illuminates the ice storage, making it easy to see when it's time to refill. The low Noise level of just 43 dB ensures your conversations and activities remain undisturbed. Product Details: High Ice Production: Produces up to 66 lbs of nugget ice per day, ensuring you always have a plentiful supply for your beverages. Durable Construction: Made from premium 18-gauge stainless steel, designed to deliver long-lasting use in residential settings. Spacious Storage: Features two storage drawers with a combined capacity of 17.5 lbs, providing ample space for easy ice access. Convenient Drain Pump: Equipped with a built-in drain pump for hassle-free installation and efficient water disposal. Versatile Installation: Can be installed as a freestanding unit or seamlessly built into your kitchen setup. Automatic Shut-off: Includes an automatic shut-off feature to prevent overfilling and ensure optimal operation. Clean Cycle: The built-in clean cycle feature makes maintenance easy and keeps your ice maker in top condition. Digital Control Panel: Effortlessly adjust settings with the user-friendly digital control panel. Interior LED lighting illuminates the ice storage, making it easy to see when it's time to refill. Low Noise: With a Noise level of just 43 dB, this ice maker operates quietly, ensuring your activities and conversations remain undisturbed.


  • High Ice Production: Produces up to 66 lbs of nugget ice per day, ensuring you always have a plentiful supply for your beverages.
  • Durable Construction: Made from premium 18-gauge stainless steel, designed to deliver long-lasting use in residential settings.
  • Spacious Storage: Features two storage drawers with a combined capacity of 17.5 lbs, providing ample space for easy ice access. Bright LED Lighting:
  • Convenient Drain Pump: Equipped with a built-in drain pump for hassle-free installation and efficient water disposal.
  • Digital Control Panel and Automatic Shut-off: Includes an automatic shut-off feature to prevent overfilling and ensure optimal operation.
  • With a noise level of just 43 dB, this ice maker operates quietly, ensuring your activities and conversations remain undisturbed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews