Shop KOOLMORE

16 Gallon Single Mobile Hand Wash Station with Soap and Paper Towel Dispenser, Wheels and Handle

  • Mfr # KM-PHWS-ST16-W
  • Zoro # G823654012

product price: 
$
803.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-PHWS-ST16-W
Zoro #
G823654012
UPC #
810219780156
Country of Origin
China

Description

KoolMore 15 Inch 16 Gallon Single Mobile Hand Wash Station with Soap and Paper Towel Dispenser, Wheels, and Grab Handle The KoolMore Mobile Hand Wash Station provides a convenient and hygienic solution for handwashing in outdoor and high-traffic environments. With a 16-gallon capacity and fully self-contained design, it eliminates the need for plumbing while delivering reliable performance wherever it’s needed. The hands-free foot pump operation promotes better hygiene, while the integrated soap and paper towel dispensers create a complete washing station in one unit. Built from durable, weather-resistant materials, it’s designed for long-lasting use in commercial and outdoor settings. The compact footprint, combined with wheels and a grab handle, makes it easy to transport and position as needed. Ideal for events, construction sites, and temporary setups, this portable station offers a simple, effective handwashing solution. Key Features: Portable 16-Gallon Hand Wash Station for On-the-Go Use: Designed for outdoor events, job sites, and high-traffic areas, this freestanding unit provides a complete handwashing solution without the need for plumbing connections. Hands-Free Foot Pump Operation for Improved Hygiene: Foot pedal system allows users to operate the faucet without touching surfaces, helping reduce cross-contamination in public or commercial settings. Dual Tank System with Large Capacity: Features a 15.85-gallon fresh water tank and a 17.17-gallon waste water tank, supporting extended use before needing refills or disposal. Integrated Soap & Paper Towel Dispensers: Includes built-in dispensers for soap and bi-fold paper towels, providing a complete hygiene station in one compact unit. Durable, Weather-Resistant Construction: Made from heavy-duty PE material designed to withstand outdoor conditions while remaining lightweight and easy to maintain. Compact Footprint with Full Functionality: Slim 15 in width design fits in tight spaces while still offering a full sink basin and convenient washing area. Easy Mobility with Wheels & Grab Handle: Equipped with built-in wheels and an ergonomic handle, allowing quick transport and repositioning as needed. Complete Setup with Faucet & Accessories Included: Comes ready to use with faucet, foot pump system, drain connections, and all essential components included. Simple Setup with No Plumbing Required: Freestanding design requires no installation, just fill the tank, and it’s ready for immediate use anywhere.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.