Shop KOOLMORE

26.4 Gallon Double Mobile Hand Wash Station with Soap and Paper Towel Dispensers, Wheels and Handle

  • Mfr # KM-PHWS-ST26-W
  • Zoro # G923654011

product price: 
$
1,473.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-PHWS-ST26-W
Zoro #
G923654011
UPC #
810219780170
Country of Origin
China

Description

KoolMore 26.4 Gallon Double Mobile Hand Wash Station with Soap and Paper Towel Dispensers, Wheels, and Grab Handle The KoolMore Double Mobile Hand Wash Station combines high-capacity performance with enhanced mobility, making it ideal for outdoor and commercial settings. Designed with dual sink basins, it allows two users to wash their hands at the same time, making it ideal for busy environments such as events, construction sites, and food service areas. The unit features a 26.42-gallon fresh water tank and a 29.06-gallon waste tank, supporting extended operation between servicing. A hands-free foot pump system improves hygiene, while built-in soap and paper towel dispensers provide a complete, self-contained solution. Constructed from durable PE material, it is built to withstand outdoor conditions. Equipped with wheels and a grab handle, this model offers easy transport and repositioning, while the freestanding, no-plumbing design ensures quick setup wherever it’s needed. Key Features: Dual Sink 26.4-Gallon Hand Wash Station for High-Traffic Use: Designed with two sink basins to support simultaneous handwashing, making it ideal for events, worksites, and busy commercial applications. Hands-Free Foot Pump Operation for Improved Hygiene: Foot pedal system eliminates the need for hand contact, reducing the risk of contamination in shared environments. Large Dual Tank System for Extended Operation: Includes a 26.42-gallon fresh water tank and 29.06-gallon waste tank, minimizing downtime between refills and disposal. Integrated Soap & Paper Towel Dispensers: Built-in dispensers provide a complete, all-in-one hygiene station for convenient use. Wheeled Design with Grab Handle for Easy Mobility: Equipped with casters and an integrated handle, allowing effortless transport and repositioning across job sites or event spaces. Durable Outdoor-Ready Construction: Made from heavy-duty PE material that withstands frequent use and varying outdoor conditions. Dual Basin Layout for Increased Efficiency: Two sink bowls allow multiple users to wash simultaneously, improving workflow in high-demand environments. Complete Setup with Included Faucet & Accessories: Comes ready to use with all necessary components, including faucet and foot pump system. No Plumbing Required for Quick Setup Anywhere: Fully self-contained design allows immediate use without permanent installation.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.