Shop KOOLMORE

26.4 Gallon Double Mobile Hand Wash Station with Soap and Paper Towel Dispensers

  • Mfr # KM-PHWS-ST26
  • Zoro # G323654017

product price: 
$
1,282.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-PHWS-ST26
Zoro #
G323654017
UPC #
810219780194
Country of Origin
China

Description

KoolMore 26.4 Gallon Double Mobile Hand Wash Station with Soap and Paper Towel Dispensers The KoolMore Double Hand Wash Station is designed to deliver high-capacity hygiene in busy outdoor and commercial environments. Featuring dual sink basins, it allows two users to wash hands simultaneously, improving efficiency in high-traffic areas such as events, job sites, and food service operations. The large 26.42-gallon fresh water tank and 29.06-gallon waste tank provide extended usage without frequent refilling or emptying. A hands-free foot pump system enhances sanitation by minimizing contact, while integrated soap and paper towel dispensers offer a complete handwashing solution in one unit. Built from durable, weather-resistant PE material, this freestanding station is designed for long-term outdoor use. With no plumbing required, it can be set up quickly and used virtually anywhere reliable handwashing access is needed. Key Features: Dual Sink 26.4-Gallon Hand Wash Station for High-Traffic Use: Designed with two sink basins, allowing multiple users to wash hands simultaneously, ideal for busy outdoor events, job sites, and commercial environments. Hands-Free Foot Pump Operation for Maximum Hygiene: Foot pedal system enables water flow without hand contact, helping reduce cross-contamination in public or shared spaces. Large Dual Tank Capacity for Extended Use: Features a 26.42-gallon fresh water tank and 29.06-gallon waste tank, supporting longer operation without frequent refilling or emptying. Integrated Soap & Paper Towel Dispensers: Built-in dispensers provide a complete sanitation solution with easy access to soap and bi-fold paper towels. Durable, Weather-Resistant PE Construction: Heavy-duty polyethylene body is designed for outdoor use, offering long-lasting durability and resistance to wear and environmental conditions. Two Independent Sink Basins for Efficiency: Dual basin design improves workflow by allowing two users to wash simultaneously without crowding. Complete System with Faucet & Accessories Included: Includes faucets, foot pump system, and all required components for immediate operation. Freestanding Design with No Plumbing Required: Fully self-contained unit requires no installation-simply fill the tank and start using. Compact Yet High-Capacity Footprint: Efficient design maximizes capacity while maintaining a manageable size for transport and placement.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.