16 in. Commercial 1-Burner Natural Gas Charbroiler with 30,000 BTU in Stainless-Steel KM-GCB1-18M
- Mfr # KM-GCB1-18M
- Zoro # G115553887
Key Features
Specifications
Product Information
- MFR #
- KM-GCB1-18M
- Zoro #
- G115553887
- UPC #
- 810019865473
- Country of Origin
- China
Dimensions
- Width
- 15.9 in
- Depth
- 26.1 in
- Length (In.)
- 16 in
- Size
- 16 in
Details
- Color
- Silver
- Material
- Stainless Steel
Description
Grill, Cook, and Prep Delicious Food with a Commercial KoolMore Charbroiler Charbroil Grilling still offers some of the best food imaginable. From steaks and burgers to ribs and chicken, a good grill can make mouthwatering food you can't get anywhere else. And if you're running a small restaurant where grilled food is on the menu, you need a grill that can do it all in a small space. We developed the KoolMore Commercial Charbroil Grill to provide plenty of support for capturing the rich, delicious barbecue flavor you and your customers love so you can keep people begging for more. Complete with cast iron grates, quick temperature control, and powerful gas burners this is a must-have for any modern restaurant. Product Details: Professional-Grade Charbroil Grill Heavy-Duty Cast Iron Grates Classic Temperature Control KNob Mess-Free Drip Tray ETL Listed for Safety and Sanitation Convertible to LP, Kit included. Professional-Grade Charbroil Grill
- Freestanding 48 Natural Gas Range The perfect addition to your kitchen this 22,000 BTU multi-function oven can work with liquid propane or natural gas and even features a 10,000 BTU broiler to expand your cooking and baking efforts.
- Our gas range burner is also fitted with a 3.53 cu. ft. main oven and a 2-cu. ft. auxiliary oven to give you more options when cooking or heating food, which is especially great for big holiday meals.
- The gas range oven not only features a clean stainless-steel exterior but cast-iron griddle/grilling racks that provide long-term durability and resilience for all your favorite recipes.
- Providing far more range and space for all your pots and cookware our gas ranges boast a larger 48 size and fully coverage cooking zones to provide more versatility during your food prep process.
- This 8-burner dual oven gas range features auxiliary, semi-rapid, rapid, and dual ring burners with adjustable 2-Italian burners design to give you enhanced control over all your cooking efforts.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.