17 in. Slim Commercial Merchandiser Refrigerator 7 Cu. Ft. in Black, ETL Listed KM-MDR-17S

  • Mfr # KM-MDR-17S

  • Zoro # G015484779


product price:  $946.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
19.25 in
Width
16.93 in
Voltage
110V
Size
6.5 cu. Ft (Slim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDR-17S
Zoro #
G015484779
UPC #
810158921627
Country of Origin
China

Dimensions

Overall Depth
19.25 in
Width
16.93 in
Size
6.5 cu. Ft (Slim)
Length
78.2 in

Details

Color
Black
Voltage
110V

Description

KoolMore Commercial 17 In. Merchandiser Refrigerator. With a low annual consumption of 343.8 kWh, this unit is energy-efficient.The automatic defrost system prevents ice buildup. Operating at a quiet 55 dB, its perfect for Noise-sensitive areas. The unit requires minimal clearance, includes casters for mobility, and meets ETL standards. Key Features: Generous 7 Cubic Feet of Storage. Five adjustable wire shelves, each supporting up to 33 lbs. The temperature range, adjustable from 35.6 DegF to 50 DegF. The mechanical thermostat ensures reliable control, while the LED display offers clear monitoring for maintaining safe and consistent temperatures. The swing doors double-paned tempered glass retains cold air efficiently, providing excellent insulation, minimizing energy loss, and reducing fogging to ensure clear visibility of contents. Consuming only 343.8 kWh per year, this refrigerator is built for energy savings, making it cost-effective for continuous operation. The automatic defrost feature prevents ice buildup without manual intervention, reducing maintenance time and supporting efficient airflow and cooling. Quiet 55 dB Operation
  • Generous 7 Cubic Feet of Storage: With 7 cubic feet of net capacity, this refrigerator provides ample space for various frozen items. Five adjustable wire shelves, each supporting up to 33 lbs., maximize storage while ensuring optimal airflow for even cooling across the unit.
  • Precise Temperature Control with LED Monitoring: The temperature range, adjustable from 35.6°F to 50°F, allows for versatile storage of frozen products. The mechanical thermostat ensures reliable control, while the LED display offers clear monitoring for maintaining safe and consistent temperatures.
  • Double-Paned Glass Door for Insulation and Visibility: The swing door's double-paned tempered glass retains cold air efficiently, providing excellent insulation, minimizing energy loss, and reducing fogging to ensure clear visibility of contents.
  • Energy Efficient with Low Annual Consumption: Consuming only 343.8 kWh per year, this refrigerator is built for energy savings, making it cost-effective for continuous operation.
  • Automatic Defrost System for Reduced Maintenance: The automatic defrost feature prevents ice buildup without manual intervention, reducing maintenance time and supporting efficient airflow and cooling, which enhances overall performance and longevity.
  • Quiet 55 dB Operation: Operating at 55 decibels, this refrigerator is suited for noise-sensitive areas like cafes and offices. Its quiet design allows for placement in customer-facing environments without disruptions, creating a comfortable atmosphere.
  • Bright LED Lighting for Interior Visibility: Top-mounted LED lights illuminate the interior, making it easy to organize items. LED lighting is energy-efficient, emits minimal heat, and helps maintain stable internal temperatures without straining the compressor.
  • Durable Construction for Long-Lasting Use: Made with a glass, plastic, and painted steel exterior, and a painted steel interior that resists scratches and stains, this refrigerator is easy to clean and withstands the demands of a commercial kitchen, with a sleek black finish.
  • Compact Design with Minimal Clearance Needs: At 78.2 inches tall, 19.25 inches wide, and 18.62 inches deep (excluding handles), this refrigerator is compact yet spacious. Requiring only 2 inches of clearance for ventilation, it's ideal for tight spaces.
  • Flexible Mobility with Casters and Adjustable Feet: Equipped with four casters (two with brakes) for easy repositioning, and two adjustable feet for stability on uneven surfaces, this freezer is adaptable to various commercial layouts and needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.