27 in. Commercial One Glass Door Convertible Reach-In Refrigerator/Freezer with 23 Cu. Ft. Capacity
- Mfr # KM-RIC-1DGD
- Zoro # G115484853
Key Features
Specifications
Details
- MFR #
- KM-RIC-1DGD
- Zoro #
- G115484853
- UPC #
- 810019868788
- Country of Origin
- China
- Refrigerator Style
- Glass Door
- Color
- Clear
- Voltage
- 115V
Dimensions
- Overall Depth
- 32.17 in
- Width
- 26.99 in
- Length
- 82.87 in
Description
Elevate your food storage capabilities with the KoolMore 27-inch Commercial Convertible Refrigerator/Freezer. This versatile unit has a spacious 23 cu. ft. capacity and can seamlessly switch between refrigerator and freezer modes to meet your dynamic storage needs. Crafted from durable stainless steel and available in a sleek white finish, it Not only enhances the aesthetic appeal of your space but also ensures long-lasting performance. The glass door provides clear visibility, allowing for quick inventory checks and an attractive display of your products. Designed with efficiency in mind, the self-closing door helps maintain optimal temperature, while bright LED lighting illuminates the interior for easy access to items. The adjustable shelves offer customizable storage options, accommodating various food items and containers with ease. Safety and reliability are paramount, and the ETL listing guarantees that this unit meets strict sanitation and safety standards. The digital temperature display allows for precise monitoring and adjustments, ensuring your goods are stored in ideal conditions. Plus, its energy-efficient design helps reduce operating costs, making it an ecoNomical choice for any business. Whether running a bustling restaurant, a convenience store, or a commercial kitchen, the KoolMore Convertible Refrigerator/Freezer is the perfect solution for your refrigeration needs. Invest in this high-performance, flexible, stylish appliance to keep your business running smoothly and efficiently. Features: Versatile 2-in-1 design: Converts from refrigerator to freezer effortlessly. Spacious 23 cu. ft. capacity for ample storage. Durable stainless steel construction ensures longevity. Glass door provides clear visibility of contents. Self-closing door for energy efficiency. Adjustable shelves for customizable storage options. Bright LED lighting illuminates the interior. ETL listed for safety and sanitation compliance. Digital temperature display for precise monitoring.
- Adjustable Shelves: This convertible Fridge/Freezer includes adjustable shelving that can be customized to accommodate a variety of food items and containers, allowing for maximum storage flexibility
- Digital Temperature Display: The clear digital temperature display on the exterior of the unit allows for easy monitoring and precise adjustment of the internal temperature.
- Convertible Functionality: This KoolMore unit stands out with its unique convertible feature, allowing it to switch between refrigerator and freezer modes.
- Interior LED Lighting: The unit comes with bright, energy-efficient LED lighting that thoroughly illuminates the interior, making it easy to locate items even in low-light conditions
- Glass Door Visibility: This Refrigerator/Freezer features a glass door, providing clear visibility of the contents, making it perfect for commercial settings where efficiency and presentation are key.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.