Zoro Homepage

18 in. 3.2 Cu. Ft. Beverage Refrigerator Merchandiser with Stainless Steel Trim and Touch Panel

  • Mfr # KM-BR32SS

  • Zoro # G515484842


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
18.3 in
Width
17.5 in
Voltage
115V
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BR32SS
Zoro #
G515484842
UPC #
810158922815
Country of Origin
China

Dimensions

Overall Depth
18.3 in
Width
17.5 in
Length
31.5 in

Details

Color
Black
Voltage
115V

Description

  • Sleek Black Finish with Stainless Steel Trim: The unit features a sleek black exterior finish, complemented by a stainless-steel trim on the door, adding a touch of sophistication and durability to the unit. This design not only enhances its visual appeal but also makes it a stylish addition to any space.
  • Generous Storage Capacity: With a 3.2 cu. ft. interior, this fridge can hold up to 119 cans, making it perfect for a wide range of beverages, including sodas, beers, and wines, ideal for both personal and professional use.
  • Blue LED Interior Lighting: The interior is lit with blue LED lights, enhancing the visibility of your beverages while creating an attractive display, making it easy to find and select drinks even in low light.
  • Digital Temperature Control: The digital control panel offers precise temperature settings, maintaining optimal cooling conditions between 37-61°F, ensuring beverages are always served at the perfect temperature.
  • Adjustable Metal Wire Shelves: Equipped with four adjustable metal wire shelves, this unit allows for flexible storage configurations, accommodating various sizes of bottles and cans, optimizing space use.
  • Reversible Door: The swing door can be configured to open from either side, providing flexibility in placement and installation to suit different space requirements and user preferences.
  • Quiet Operation: Operating at a noise level of just 43 dB, this refrigerator is designed to be quiet, making it suitable for environments where noise sensitivity is important, such as offices or living rooms.
  • Energy Efficient: With an annual energy consumption of 116.5 KWH, this unit is energy-efficient, helping reduce operational costs while being environmentally friendly, making it a cost-effective choice.
  • Durable Tempered Glass Door: The door features durable tempered glass, providing both safety and a clear view of the interior, complemented by the black interior finish that highlights the displayed beverages.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.