18 in. Commercial Pizza Display Warmer for 12 in. Pies with 4 Rotating Racks in Stainless-Steel

  • Mfr # KM-HPD4-12

  • Zoro # G915553902


product price:  $804.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Color
Stainless Steel
Depth
17.6 in
Width
18.1 in
Length
30.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-HPD4-12
Zoro #
G915553902
UPC #
810158923669
Country of Origin
China

Dimensions

Depth
17.6 in
Width
18.1 in
Length
30.9 in

Details

Voltage
110V
Color
Stainless Steel

Description

KoolMore 18 in. Commercial Pizza Display Warmer for 12 in. Pies with 4 Rotating Racks in Stainless-Steel Introducing the KoolMore 12 in. Commercial Rotating Pizza Display Warmer with 4 Racks, the ultimate solution for keeping your pizzas warm and visually appealing. Designed for commercial settings, this pizza display warmer features a stainless-steel construction and rotating racks that ensure your pizzas are always presented at their best. Key Features: Enhanced Visibility and Presentation : The tempered glass on all four sides provides excellent visibility, allowing customers to view your pizzas from any angle. The four rotating racks create an enticing visual presentation that draws customers' attention, ensuring your pizzas always look delicious and inviting. LED Lights for Product Illumination: Bright LED lights illuminate your pizzas, enhancing their appearance and making them easily visible even in low light conditions. These energy-efficient lights provide a clear, vibrant display. Stainless-Steel Construction: The durable stainless-steel exterior and interior offer long-lasting performance and easy cleaning, maintaining a professional and hygienic appearance. The robust construction resists rust and corrosion, ensuring that your investment meets a busy kitchen's demands while maintaining its sleek, modern look. Temperature Controlled: The mechanical temperature control allows you to easily adjust the heating settings within a range of 86-194 DegF, keeping your pizzas perfectly warm. This precise control ensures that your pizzas stay at the ideal serving temperature, maintaining their quality and taste without drying out or overcooking. Energy Efficient Operation : Designed to save money on electricity bills, this display warmer uses less energy while keeping your pizzas perfectly warm. Its efficient design ensures you get the best performance without wasting power, making it an eco-friendly choice for your business. Convenient Design: Features a swing door for easy access, a NEMA 5-15P plug for compatibility with standard outlets, and a 7.87 ft power cord for flexible placement in your establishment. ETL Certified.
  • Enhanced Visibility and Presentation: The tempered glass on all four sides provides excellent visibility, allowing customers to view your pizzas from any angle. The four rotating racks create an enticing visual presentation that draws customers' attention, ensuring your pizzas look delicious and inviting at all times.
  • LED Lights for Product Illumination: Bright LED lights illuminate your pizzas, enhancing their appearance and making them easily visible even in low light conditions. These energy-efficient lights provide a clear, vibrant display that highlights the delicious details of your food, making it more appealing to potential customers.
  • Temperature Controlled: The mechanical temperature control allows you to easily adjust the heating settings within a range of 86-194°F, keeping your pizzas perfectly warm. This precise control ensures that your pizzas stay at the ideal serving temperature, maintaining their quality and taste without drying out or overcooking.
  • Convenient Design: Features a swing door for easy access, a NEMA 5-15P plug for compatibility with standard outlets, and a 7.87 ft power cord for flexible placement in your establishment. The user-friendly design ensures that your staff can quickly and easily access the warmer, restocking it as needed to keep up with customer demand.
  • Stainless-Steel Construction: Durable stainless-steel exterior and interior offer long-lasting performance and easy cleaning, maintaining a professional and hygienic appearance. The robust construction resists rust and corrosion, ensuring that your investment stands up to the demands of a busy kitchen while maintaining its sleek, modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.