33 in. Commercial Non-Insulated Heated Holding Cabinet w/ 35-Pan Capacity and Glass Door in Silver
- Mfr # KM-CH36-SNGL
- Zoro # G115553979
Key Features
Specifications
Product Information
- MFR #
- KM-CH36-SNGL
- Zoro #
- G115553979
- UPC #
- 810019868337
- Country of Origin
- China
Dimensions
- Width
- 33.1 in
- Depth
- 23.1 in
- Length
- 66.4 in
Details
- Color
- Stainless Steel
- Voltage
- 120V
Description
Warm Food, Proof Bread, and Keep Business Running Smoothly with a KoolMore Holding Cabinet When running a restaurant or bakery, its always essential to have fresh food ready and available-either for further preparation or serving-to keep your guests happy and business booming. Whether you bake bread, serve pizzas, or need a way to keep certain foods warm and ready in the kitchen, Nothing beats the versatility of the KoolMore Holding Cabinet. This holding cabinet offers exceptional storage space and enhanced temperature control, so you can keep your kitchen running smoothly day and night. Vertical Storage Unit: One of the best aspects of our versatile holding cabinet is that it takes up minimal space to slide it into a corner or between countertops for accessibility. Premium Aluminum: This proofer warmer is made with lightweight yet durable and easy-to-clean aluminum, which allows it to match your stainless-steel appliances while still providing lasting resilience. Product Details: Commercial Holding Cabinet Aluminum Exterior Voltage: 120V Watts: 1500W
- Ideal for restaurants, bakeries, and pizza shops this food warmer cabinet provides plenty of space to keep your business organized and food warm and ready in a smart, space-saving, convenient design.
- The single, swing-open door features an ultra-clear design to make it easier to quicky identify contents, check on proofing processes, or see how much stock is still ready to be sold or prepared.
- Our upright restaurant food warmer cabinet is also fitted with smooth-rolling caster wheels to help you move it into place more easily, and for making cleaner underneath faster and more stress free.
- We want to ensure our food warming and proofing cabinet is easy to use and provides superior accuracy, which is why its fitted with smart temperature settings and easy-to-understand adjustments.
- Glass panels help show off your best products like Pizza, Pretzels, churros, pastries, quiches and hot dogs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.