Zoro Homepage

19 in. Circular Refrigerated Countertop Bakery Display Case

  • Mfr # CDUR-3C

  • Zoro # G715484833


product price: $1,379.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
18.9 in
Width
18.9 in
Voltage
120V
Length
40.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUR-3C
Zoro #
G715484833
UPC #
810019869792
Country of Origin
China

Dimensions

Overall Depth
18.9 in
Width
18.9 in
Length
40.6 in

Details

Color
Stainless Steel
Voltage
120V

Description

Serve Up Fresh Baked Goods from a Premium Circular Refrigerated Display Case and Get Customers Excited! When it comes to serving pastries, baked goods, cakes, pies, and other delicious treats and desserts you want to be able to display them properly and entice customers, while also keeping them fresh and delicious. Thats why we created this premium circular refrigerated display case specifically for bakeries to help you do it with style and consistency. These beautiful appliances feature a stunning glass front that lets people view contents from every side and provide cool, temperature-controlled support so youre always ready to serve up goods with a smile. Keep Organization Simple and Serving Easy, The dual sliding glass doors on the back make it quicker for employees to grab and serve food while the two-tiered shelving system allows you to display multiple food types at once. This is important for improving the customer relationship aspect and creating a more effective sales process. Ultra-Quiet Compressor, We want to make sure your space stays comfortable for you and your guests, which is why this unit runs quietly to keep your cafe, restaurant, or bakery customer-ready. Product Details: Bright LED top lighting Digital temperature controls and display Temperature range 33 DegF - 53 DegF Auto defrost Overall dimensions 18.9 in. L x 18.9 in. W x 40.6 in. H


  • Beautifully elegant this cold bakery display case maintains optimal 36°F to 43°F temperatures to help maintain the freshness and quality of cakes, pies, baked goods, and other fresh pastries.
  • Clear, Wide, Curved Glass Front A wonderful way to engage and entice customers, this cake refrigerator display features a large curved glass display with built-in LED lighting.
  • This versatile Bakery Case features sliding doors on the back to improve food accessibility and two adjustable shelves to let you create three tiers of displayable space that can be seen clearly.
  • Certified for Safety and Efficiency Along with a 1-year parts and labor warranty this meets strict ETL certifications to better support staff, customers. All for safer, more effective cooking use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.