24'' Outdoor Stainless Steel Refrigerator 5.5 Cubic Foot Capacity w/ Auto defrost, and IPX4 Rating
- Mfr # KM-OKS-OFRC-58SS
- Zoro # G215484814
Key Features
Specifications
Product Information
- MFR #
- KM-OKS-OFRC-58SS
- Zoro #
- G215484814
- UPC #
- 810158925199
- Country of Origin
- China
Dimensions
- Overall Depth
- 24.1 in
- Width
- 23.82 in
- Length
- 35.2 in
Details
- Color
- Black
- Voltage
- 110V
Description
24 in. Outdoor Stainless-Steel Refrigerator 5.5 Cubic Foot Capacity with Automatic Defrost, Blue LED Lighting and IPX4 RatingIntroducing the Outdoor Stainless-Steel Refrigerator, designed for durability and outdoor performance. With a 5.5 cubic foot capacity, this stainless-steel refrigerator stores up to 145 cans and keeps beverages chilled between 33.8 DegF to 50 DegF using precise digital temperature controls. Its IPX4 waterproof rating ensures protection against outdoor elements, making it ideal for patios kitchens and bar areas. Energy Star certification and low 278-kWh/year consumption provide efficient cooling performance. The No-frost technology and automatic defrost system reduce maintenance by preventing ice buildup. Blue LED lighting enhances visibility and ambiance, while adjustable stainless-steel shelves accommodate various storage needs. Finished in black with stainless steel accents, this outdoor refrigerator combines functionality style and convenience.Key Features: Expansive Cooling Capacity: With 5.5 cubic feet of space, this refrigerator stores up to 145 cans of 12 fl. oz. beverages, making it ideal for outdoor entertaining. Outdoor Durability: IPX4-rated construction withstands splashes and rain for dependable outdoor use. Energy Star Certified for Efficiency: Uses only 278-kWh/year for lower energy costs while delivering excellent cooling performance. Effortless Upkeep: Automatic defrost and No-frost technology minimize maintenance and prevent ice buildup. Luxurious Presentation: Black exterior with stainless steel accents and blue LED lighting enhances any outdoor setting.
- Expansive Cooling Capacity: With a net capacity of 5.5 cubic feet, this refrigerator stores up to 145 cans of 12 fl. oz. beverages, making it ideal for outdoor entertainment spaces.
- Versatile Storage Solutions: Includes three adjustable stainless-steel shelves, each supporting up to 52.9 lbs., accommodating larger bottles and various container sizes.
- Luxurious Presentation: The black exterior with stainless steel accents and blue LED interior lighting enhances the appearance and ambiance of your outdoor setting.
- Outdoor Durability: Certified with an IPX4 rating, this unit is built to endure splashes and rain, ensuring reliable outdoor performance in changing weather conditions.
- Energy Star Certified for Efficiency: This refrigerator combines cooling performance with energy efficiency, using only 278-kWh/year for reduced energy costs and reliable operation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.