Shop KOOLMORE

19 in. Countertop Convection Oven for Quarter-Size Pans with 3 Racks 1440W of Power Stainless-Steel

  • Mfr # KM-CTCO-08

  • Zoro # G415488124


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
15 in
Depth
18 in
Material
Stainless Steel
Length (In.)
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-CTCO-08
Zoro #
G415488124
UPC #
810158925465
Country of Origin
China

Dimensions

Width
15 in
Depth
18 in
Length (In.)
18.75 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

KoolMore 19 in. Countertop Convection Oven for Quarter-Size Pans with 3 Racks The KoolMore 19 in. Countertop Convection Oven for Quarter-Size Pans is designed for light-duty commercial use, delivering reliable performance and versatility in a compact design. Powered by 1440W convection technology, it provides consistent even cooking for baking, roasting, and warming. With a 0.8 cu. ft. capacity, this oven accommodates three 1/4-size sheet pans on fixed racks, allowing multiple dishes to cook simultaneously while maximizing countertop space. Built with durable 24- and 22-gauge stainless steel, its professional design withstands regular use and is easy to clean. The temperature range of 150 DegF to 500 DegF supports a variety of cooking tasks, while the cool-touch dual-pane glass door improves safety and reduces heat loss. Bright LED lighting illuminates the interior for easy monitoring, and intuitive mechanical controls allow precise adjustments. Designed for occasional use, this oven is ideal for cafes, bakeries, and kitchens seeking dependable results. Energy-efficient, plug-and-play ready, and ETL certified, this oven delivers reliable commercial performance and value. Key Features: Powerful Convection Heating: With 1440W of power and convection technology, this oven delivers consistent even cooking for baking, roasting, and warming tasks. Ideal for light-duty commercial use, it provides dependable performance throughout the day. Compact 0.8 Cu. Ft. Capacity: Accommodates three 1/4-size sheet pans across three fixed racks, allowing multiple dishes to cook simultaneously in a compact countertop design. Durable Stainless-Steel Construction: Crafted from 24- and 22-gauge stainless steel for durability, easy cleaning, and professional appearance. Wide Temperature Range for Versatile Cooking: Adjustable temperature range from 150 DegF to 500 DegF supports warming, baking, and roasting applications. Designed for Light-Duty Use: Ideal for small cafes, bakeries, and kitchens handling occasional baking and cooking tasks.


  • Powerful Convection Heating: With 1440W of power and convection technology, this oven delivers consistent even cooking for baking, roasting, and warming. Ideal for light-duty commercial applications and intermittent daily use.
  • Compact 0.8 Cu. Ft. Capacity: Holds three 1/4-size sheet pans across three fixed racks, allowing preparation of multiple dishes while maximizing countertop space.
  • Durable Stainless-Steel Construction: Built from 24- and 22-gauge stainless steel for durability, easy cleaning, and long-lasting professional appearance.
  • Wide Temperature Range for Versatile Cooking: Adjustable temperature range from 150°F to 500°F supports warming, baking, and roasting tasks.
  • Designed for Light-Duty Use: Ideal for small cafes, bakeries, and kitchens requiring dependable performance for occasional baking and cooking.
  • Cool-Touch Dual-Pane Glass Door: Features tempered high-heat-resistant dual-pane glass that stays cool during operation while providing visibility and minimizing heat loss.
  • Bright LED Interior Lighting: LED interior lighting allows easy food monitoring without opening the door, helping maintain efficient operation.
  • User-Friendly Mechanical Controls: Simple mechanical controls located at the bottom front of the oven provide precise adjustments for cooking time and temperature.
  • Energy Efficient and Cost-Effective: Designed to balance power and efficiency with annual energy consumption of 3,317.76 KWH, making it suitable for small commercial operations.
  • Plug-and-Play Convenience: Includes a 66-inch power cord and NEMA 5-20P plug for simple countertop installation without hardwiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.