19 in Wide Top Mount Refrigerator-Freezer
- Mfr # FF712W
- Zoro # G323568666
product price:
$
939.99
/ea
Key Features
Width
19.13 in
Hz
60 Hz
Voltage
115V AC
Amps
1.5 A
Overall Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF712W
- Zoro #
- G323568666
- UPC #
- 761101156996
- Country of Origin
- China
Dimensions
- Width
- 19.13 in
- Overall Height
- 43 in
- Overall Depth
- 22.5 in
Details
- Hz
- 60 Hz
- Voltage
- 115V AC
- Amps
- 1.5 A
- Finish
- White
- Color
- White
- Refrigerator Item
- Refrigerator-Freezer
- Door Color
- White
- Defrost
- Frost-Free
- Standards
- CSA-CSA-C
Description
The FF712W is an ENERGY STAR certified top-mount refrigerator-freezer sized at 19” wide, with a 43 in height to meet ADA guidelines for easy accessibility. It comes in a classic white finish with user-reversible doors to best accommodate any setup. To make it even more accessible, we offer a stainless steel handle upgrade ( inTBSet in) that allows for those with arthritis or other grip limitations to open the door more easily. We also offer compatible pedestals to raise the height and eliminate the need for users to bend down. Inside, the FF712W utilizes frost-free operation to minimize user maintenance. Both the refrigerator and freezer include door racks for easy storage. The fresh food section also features a large crisper drawer, interior LED lighting, and adjustable glass shelves. The freezer features one removable shelf. An easy to use, analog control panel is located inside both sections, allowing for intuitive temperature adjustments. With its ENERGY STAR performance and compact fit, the FF712W is the ideal refrigerator for senior living facilities, smaller housing units, offices, dorms, and other space-restricted kitchens.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.