Shop KOOLMORE

21 Cu. Ft. Commercial Freezer with Glass Door in White - Manual Defrost KM-FMD20WGD

  • Mfr # KM-FMD20WGD

  • Zoro # G415484867


product price:  $2,105.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Length
74.4 in
Size
20 cu. ft.
Depth
27.4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-FMD20WGD
Zoro #
G415484867
UPC #
810019868993
Country of Origin
China

Dimensions

Length
74.4 in
Size
20 cu. ft.
Depth
27.4 in
Width
30.1 in

Details

Color
White
Voltage
115V
Style
Glass Door

Description

Introducing the KoolMore One Glass Door 21 cu. ft. Manual Defrost Merchandiser Freezer, where Elegance Meets InNovation. Elevate your kitchen with our Sleek Glass Door Merchandiser Freezer in White. Enjoy the perfect blend of aesthetics and functionality, keeping your products frozen. Optimal Freshness: Advanced cooling techNology preserves your items at the perfect temperature, maintaining their freshness for longer. Safety Assured: ELT Listed for safety and sanitation, our merchandiser keeps your products secure and compliant. Efficient and Sustainable: Designed for energy efficiency, this merchandiser is both environmentally friendly and cost-effective. Elevate your brand and impress your customers with the KoolMore Glass Door Merchandiser Freezer. Upgrade your Kitchen today. Features: LED lighting for better visibility of your items 2 casters help with mobility, making the cleaning easier 6-shelves boasting your storage space ETL is listed for Safety and Sanitation Glass Door that allows for great visibility Digital temperature controls to ensure precise temperature regulation


  • Digital temperature controls ensure precise temperature regulation, maintaining products at the desired frozen state
  • LED Lighting: Illuminate the refrigerator's interior with energy-efficient LED lighting. This lighting provides clear visibility of stored items and enhances the refrigerator's modern aesthetic.
  • Manual defrost, great for long-term storage
  • 2 casters help with mobility, making it easier to clean and move around.
  • 6-shelves boasting your storage space
  • Safety Ensured With ELT Listing, our freezer guarantees safety and sanitation standards, ensuring your products are displayed in the best possible environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.