Zoro Homepage

21 in. Convertible Refrigerator/Freezer 4.2 cu. ft. in Silver KM-RUF-42C

  • Mfr # KM-RUF-42C

  • Zoro # G015484816


product price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stailness Steel
Overall Depth
21.26 in
Width
20.71 in
Voltage
110V
Size
4.2 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RUF-42C
Zoro #
G015484816
UPC #
810158926349
Country of Origin
China

Dimensions

Overall Depth
21.26 in
Width
20.71 in
Size
4.2 cu. ft.
Length
43.31 in

Details

Color
Stailness Steel
Voltage
110V

Description

KoolMore 4.2 Cu. Ft. Convertible Refrigerator Freezer Introducing the KoolMore 4.2 Cu. Ft. Convertible Refrigerator Freezer, the ultimate solution for versatile and efficient home refrigeration. This 4.2 cubic feet unit is designed to seamlessly switch between refrigerator and freezer modes, providing the flexibility you need to keep your food and beverages at the perfect temperature. Ideal for small kitchens, apartments, dorm rooms, or as an extra fridge/freezer in your home, the KoolMore 4.2 Cu. Ft. Convertible Refrigerator Freezer combines convenience, performance, and modern design. Key Features: Convertible Design : Easily switch between refrigerator mode 32 DegF to 50 DegF and freezer mode -11 DegF to 10 DegF to suit your storage needs, offering maximum flexibility for any situation. Compact and Freestanding : With a 4.2 cubic feet capacity, this unit provides ample storage space while maintaining a compact footprint. The freestanding design allows for easy placement anywhere in your home, making it ideal for small spaces like apartments and dorm rooms. Quick Conversion Time : Easily switch between refrigerator and freezer modes with a conversion time of just 60-120 minutes, providing flexibility to meet your storage needs promptly. Energy Efficient : Consuming only 260 kWh per year, this unit is designed to be energy efficient, helping you save on electricity costs while maintaining optimal cooling performance. Adjustable Glass Shelves : Equipped with glass shelves that are easy to clean and adjustable, allowing you to organize your items conveniently and efficiently. Reversible Doors : Featuring reversible doors, allowing you to adjust the door swing direction to best fit your space and ensure easy access, regardless of your kitchen layout. Two Crisper Drawers : Comes with two crisper drawers to keep your fruits and vegetables fresh and organized, ensuring optimal storage conditions for your produce. Quiet Operation : Operating at just 43 dB, this unit runs quietly, ensuring a peaceful environment in your home. Manual Defrost : Features a manual defrost system to ensure efficient operation and easy maintenance. Durable Construction : Made with high-quality materials, including a powder-coated steel exterior and HIPS High Impact Polystyrene interior, this unit is built to last and withstand daily use. User-Friendly Controls : Simple manual controls make it easy to set and adjust the temperature according to your needs. CSA Certified


  • Convertible Design: Easily switch between refrigerator mode (32°F to 50°F) and freezer mode (-11°F to 10°F) to suit your storage needs, offering maximum flexibility for any situation.
  • Compact and Freestanding: With a 4.2 cubic feet capacity, this unit provides ample storage space while maintaining a compact footprint. Ideal for small spaces like apartments and dorm rooms.
  • Quick Conversion Time: You can easily switch between refrigerator and freezer modes with a conversion time of just 60-120 minutes, providing flexibility to meet your storage needs promptly.
  • Adjustable Glass Shelves: Equipped with glass shelves that are easy to clean and adjustable, allowing you to organize your items conveniently and efficiently.
  • Manual Defrost: Features a system to ensure efficient operation and easy maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.