26 in. Commercial Merchandiser Refrigerator with LED Lights, 15 Cu. Ft. in Black KM-MDR-1GD-15C
- Mfr # KM-MDR-1GD-15C
- Zoro # G315484837
Key Features
Specifications
Details
- MFR #
- KM-MDR-1GD-15C
- Zoro #
- G315484837
- UPC #
- 810158927292
- Country of Origin
- China
- Color
- Black
- Voltage
- 110V
Dimensions
- Overall Depth
- 27.1 in
- Width
- 25.7 in
- Length
- 82.97 in
- Size
- 15 cu. ft.
Description
KoolMore 14.8 Cu. Ft. Commercial Merchandiser Refrigerator Introducing the KoolMore 14.8 Cu. Ft. Commercial Merchandiser Refrigerator, designed to provide optimal storage and display for your commercial needs. This high-capacity refrigerator is perfect for cafes, convenience stores, restaurants, and other retail spaces where showcasing products is essential. With its sleek black finish, energy-efficient features, and robust construction, this merchandiser refrigerator ensures your products are stored at the ideal temperature while enhancing the visual appeal of your offerings. Key Features: Spacious Interior : Boasting a 14.8 cubic feet capacity with five adjustable steel wire shelves, this refrigerator provides ample space to store a variety of products. Each shelf can hold up to 132 lbs. Energy Efficient : With an energy consumption of only 855-KWH/year, this refrigerator is designed to be energy-efficient, reducing your overall energy costs. Triple Paned Low-E Glass Door : The glass door is made from triple-paned Low-E glass, ensuring durability and insulation while providing clear visibility of the contents. LED Lighting : Equipped with bright, energy-efficient LED lights located at the top, this refrigerator ensures excellent product visibility, enhancing the display of your items. Temperature Control : Simple and reliable mechanical controls allow you to set and maintain the temperature between 32 DegF and 50 DegF, ensuring your products are always stored at the optimal temperature. Durable Construction : Made with a powder-coated steel exterior and a HIPS interior, this unit is built to withstand the demands of a busy commercial environment. Easy Installation : Includes a plug-in electrical installation type with a NEMA 5-15P plug and a 71-inch power cord for easy setup. No Frost Defrost Type : Features a No-frost defrost system that reduces the need for manual defrosting, saving you time and effort. Mobility : Equipped with four rollers, this refrigerator can be easily moved and positioned as needed, providing flexibility and convenience in any commercial setting. Safety Lock : Comes with a built-in safety lock to secure your products, preventing unauthorized access. Ambient Temperature Range : Operates efficiently in ambient temperatures ranging from 32 DegF to 95 DegF, making it suitable for different environments. ETL Certified.
- Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
- Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
- Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
- Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
- Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
- Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.