22 in. Commercial Flat Top Ice Cream Display Freezer, 3.7 Cu. Ft. in White
- Mfr # KM-ICD-37C
- Zoro # G924081854
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-14.8-50 F
Defrost
Manual
Length
17.6 in
Voltage
115 V
Capacity
3.4 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-ICD-37C
- Zoro #
- G924081854
- UPC #
- 810158922358
- Country of Origin
- China
Dimensions
- Length
- 17.6 in
- Height
- 33.5 in
- Width
- 21.5 in
Details
- Temp. Range
- -14.8-50 F
- Defrost
- Manual
- Item
- Freezer
- Voltage
- 115 V
- Capacity
- 3.4 cu. ft.
- Includes
- Basket
- Control Type
- Digital
- Standards
- CSA Certified for Safety and NSF for Sanitation
- Application
- Commercial
- Material
- PCM
- Finish
- White
- Color
- White
- Key Lock
- Yes
Description
KoolMore 21.5 In. Commercial Ice Cream Display Freezer Optimize frozen product display in compact spaces with the KoolMore 21.5" Commercial Ice Cream display freezer, designed for convenience stores, cafes, and retail environments. With a 3.4 cu. ft. capacity, it provides efficient storage for ice cream, frozen novelties, and packaged treats. Dual sliding low-E glass lids offer clear product visibility while providing quick, easy access during service. The unit maintains consistent freezing temperatures down to -14.8 DegF, ensuring products stay properly preserved. A static cooling system delivers reliable performance with energy efficiency, while its durable construction withstands daily commercial use. The included removable basket helps organize contents for easy access, and the compact footprint allows flexible placement in tight spaces. Designed for practicality, it also features manual defrost for straightforward maintenance and preinstalled casters for easy mobility, making it a dependable solution for frozen merchandising needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.