Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54 in. Two-Door Reach-In Freezer with Top-Mounted Compressor, 49 cu. ft. in Stainless-Steel
- Mfr # KM-RIF-2D-SS-TM
- Zoro # G124081845
product price:Â
$
5,141.99
/ea
Key Features
Width
54 in
Light Technology
LED
Control Type
Digital
Key Lock
Yes
Defrost
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-RIF-2D-SS-TM
- Zoro #
- G124081845
- UPC #
- 810158922877
- Country of Origin
- China
- Light Technology
- LED
- Control Type
- Digital
- Key Lock
- Yes
- Defrost
- Automatic
- Application
- Commercial
- Item
- Freezer
- Finish
- Stainless-Steel
- Voltage
- 115 V
- Material
- Stainless-Steel
- Standards
- ETL Listed for Safety and Sanitation
- Color
- Stainless-Steel
- Temp. Range
- -8 to 0℉
- Capacity
- 49 cu. ft.
Dimensions
- Width
- 54 in
- Length
- 32.2 in
- Height
- 81.7 in
Description
KoolMore 54 In. Stainless-Steel Top Mount Reach-In Freezer, 2 Door, 49 Cu. Ft., Solid Self-Closing Swing Doors Designed for high-volume commercial kitchens, this 54" reach-in freezer delivers an impressive 49 cu. ft. of storage capacity for bulk frozen goods and ingredients. Featuring a top-mounted compressor, it keeps critical components away from floor-level dust and grease, improving efficiency and extending the lifespan of the unit. The freezer maintains consistent temperatures from -8 DegF to 0 DegF, ensuring reliable preservation of frozen products. Built with a durable stainless-steel interior and exterior, it is designed for long-term performance and easy cleaning. Inside, six adjustable heavy-duty shelves provide flexible organization, while bright LED lighting enhances visibility. The dual self-closing swing doors improve workflow and accessibility in busy environments, and the reversible design allows adaptable installation. Digital controls offer precise temperature management, and casters provide easy mobility for cleaning and repositioning. ETL listed, this unit is built for dependable commercial use. Key Features: High-Capacity 49 Cu. Ft. Commercial Freezer: Large interior storage capacity designed for high-volume kitchens, ideal for storing bulk frozen foods and ingredients. Top-Mounted Compressor for Cleaner Operation & Longevity: Keeps the refrigeration system away from floor-level dust and grease, improving air flow, reducing maintenance, and extending equipment life. ETL Listed. Wide Temperature Range for Reliable Freezing: Maintains temperatures from -8 DegF to 0 DegF, ensuring consistent and safe storage of frozen products. Durable Stainless-Steel Interior & Exterior: Built with stainless steel inside and out for long-lasting durability, corrosion resistance, and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 6 adjustable heavy-duty shelves , providing flexible organization for a variety of storage needs. Self-Closing Double Doors with Reversible Design: Dual swing doors improve workflow and accessibility, while reversible configuration allows flexible installation. Digital Temperature Control with LED Display: Offers precise temperature management with an easy-to-read digital interface. Interior LED Lighting for Clear Visibility: Bright LED lighting ensures excellent visibility of stored items.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.