22 in. One-Door Commercial Merchandiser Refrigerator in White, 9 Cu. Ft. KM-MDR-9CPWH

  • Mfr # KM-MDR-9CPWH

  • Zoro # G715484840


product price:  $935.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Overall Depth
21 in
Width
21 in
Voltage
110V
Length
68.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDR-9CPWH
Zoro #
G715484840
UPC #
810019869563
Country of Origin
China

Dimensions

Overall Depth
21 in
Width
21 in
Length
68.75 in
Size
9 cu. ft

Details

Color
White
Voltage
110V

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Glass-Door Refrigerator Designed for Merchandising. When offering customers ice-cold beverages in your convenience store, business, or at the gym you want to keep drinks organized, cold, and ready to grab and go. Thats why theres Nothing better for your space than this Beverage Display Cooler with multi-tiered adjustable shelving. An upright, space-saving design with quick-adjust temperature settings, plenty of storage space, and eco-friendly refrigerant helping to keep it powered up its the smart choice for your commercial business. Featuring a double-paned tempered glass is designed to help completely eliminate moisture and condensation when the door is opened up and the cold contents meet the warm exterior. This commercial display cooler comes with a built-in lock with a matching key so you can secure certain contents you want off-limits without your approval or help maintain freshness when you lock up for the evening. Our system uses a more efficient airflow system to help keep food and drinks fresher, and longer which is vital for supplying customers and guests with quality goods, and the temperature control on the front makes it easy to adjust the internal temperature. Features: Automatic Defrost and Dynamic Cooling System. Sleek White Design LED Interior Illumination. Double-Sided, Double-Layer Tempered Glass. Adjustable Shelving. Self-Evaporation Water Tray


  • Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
  • Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
  • Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
  • Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
  • Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
  • Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.
  • 22 po. Réfrigérateur commercial à une porte en blanc, 9 pi3
  • Gardez les aliments et les boissons indispensables à portée de main pour vos clients avec un grand réfrigérateur à porte en verre conçu pour la vente. Lorsque vous proposez des boissons glacées à vos clients dans votre magasin de proximité, votre entreprise ou à la salle de sport, vous souhaitez garder les boissons organisées, froides et prêtes à emporter. C'est pourquoi il n'y a rien de mieux pour votre espace que ce réfrigérateur d'exposition pour boissons avec des étagères ajustables à plusieurs niveaux. Avec un design vertical qui fait gagner de la place, des réglages de température rapides et faciles, beaucoup d'espace de rangement et un réfrigérant écologique pour le maintenir en marche, c'est le choix intelligent pour votre entreprise. Doté d'un verre trempé à double vitrage conçu pour éliminer complètement l'humidité et la condensation lorsque la porte est ouverte et que le contenu froid rencontre l'extérieur chaud. Ce réfrigérateur d'exposition commercial est équipé d'une serrure intégrée et d'une clé assortie, vous permettant de sécuriser certains contenus que vous souhaitez rendre inaccessibles. Le contrôle de température à l'avant facilite l'ajustement de la température

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.