23 in. Dual Zone, Full Glass Door, Wine Cooler Refrigerator, Freestanding or Built-In, 9.7 cu ft.
- Mfr # KM-CW92DZ-SS
- Zoro # G915488167
Key Features
Specifications
Details
- MFR #
- KM-CW92DZ-SS
- Zoro #
- G915488167
- UPC #
- 810019866388
- Country of Origin
- China
- Color
- Stainless Steel
Dimensions
- Overall Depth
- 22.5 in
- Width
- 23.5 in
- Length
- 55 in
- Size
- 92 Bottle
Description
Professionally Store and Display an Entire 92-Bottle Wine Collection with a Dual Zone Wine Cooler Refrigerator. If youre a wine aficionado who loves collecting wine, this wine fridge can ensure theyre just the right temperature before serving. And with a KoolMore Dual Zone Wine Cooler Fridge, you can easily maintain red and white wines like a true wine professional. Our stainless-steel refrigerators are designed to hold, store, and display up to 92 wine bottles with professionalism and style. And with rustic wood storage shelves, a tempered glass door, and advanced temperature control, its the perfect unit for home, bar, and commercial use. Featuring Fan-Forced Circulation along with superior temperature control, this unit features an internal fan that helps distribute air more effectively throughout, which supports individual zone effectiveness. A simple on/off switch lets you turn on the LED lighting on the inside so you can check what bottles you currently have stocked without opening the door and disrupting temps. The tempered glass door offers better protection and energy efficiency over standard wine storage refrigerators an added tempered double-pane glass door improves overall wine storage quality. Features: Dual Zone Wine Cooler Refrigerator Built-In or Freestanding Installation LED Readout with Digital Touch Panel Tempered Double Pane Glass Door Reversible Stainless Steel Door Frame with T-Shape Handle 11 Beech Wood Shelves Adjustable Feet for Enhanced Balance Auto Defrost
- Large Capacity Wine Cooler Refrigerator Able to hold 95 individual bottles of wine this dual zone wine cooler provides plenty of storage space to help you store an entire private collection.
- Dual zone technology: maintain optimal storage conditions for both red and white wines simultaneously with 2-distinct temperature zones. Comes with high grade wooden shelves.
- Freestanding or Built-In Installation The KoolMore wine beverage cooler stands a full 23.4 x 22.4 x 55 so you can install it Built-In in your cabinet or use it as a self-contained unit.
- LED Lighting: illuminate your collection with amber, blue, or white LED lighting, this will create a captivating display while enhancing visibility without emitting heat that could affect wine quality
- Digital touchpad control: the intuitive digital touchpad interface makes it easy to manage and monitor the cooler's settings, you can also adjust temperatures with precision. Door alarm system.
- Silent mode for enhanced comfort: enjoy quiet operation with the option to activate silent mode, ideal for spaces where noise levels are a concern, silent mode ensures minimal disturbance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.