Zoro Homepage

23 in. Panel Ready Drawer Refrigerator

  • Mfr # KM-BIR2D-PR

  • Zoro # G615484780


product price: $2,489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.4 in
Width
23.2 in
Voltage
115V
Length
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR2D-PR
Zoro #
G615484780
UPC #
810019865558
Country of Origin
China

Dimensions

Overall Depth
23.4 in
Width
23.2 in
Length
33.9 in

Details

Color
Black
Voltage
115V

Description

KoolMore 23 In. Panel Ready Undercounter Two-Drawer Refrigerator The KoolMore 23-inch Panel Ready Two-Drawer Refrigerator will transform your kitchen into a haven of modern convenience and style. Designed to integrate into your cabinetry while offering exceptional functionality seamlessly, this appliance is ideal for homeowners who value both performance and aesthetics. Discover unparalleled convenience and style with the KoolMore 23 In. Panel Ready Drawer Refrigerator. Whether you're reNovating your kitchen or upgrading your appliances, this refrigerator sets a new standard in home refrigeration, combining inNovative features with elegant design to elevate your kitchen experience. Key Features: Panel Ready Design: Customize the exterior panel to perfectly match your kitchen decor, ensuring a seamless and integrated look that enhances the overall aesthetic appeal of your space Panel Not included. Advanced Auto Defrost TechNology : Enjoy energy-efficient cooling with advanced frost free techNology. This feature maintains consistent temperatures throughout the refrigerator, preventing ice buildup and ensuring optimal conditions for food freshness and longevity while reducing energy consumption. Intuitive Digital Controls: With intuitive electronic controls, you can easily adjust and monitor temperature settings. These controls allow for precise climate management, ensuring that your food remains fresh and flavorful. LED Interior Lighting: Illuminate the refrigerator's interior with energy-efficient LED lighting. This lighting provides clear visibility of stored items and enhances the refrigerator's modern aesthetic. Keep perishable items fresh within a temperature range of 36-43 DegF. This range is ideal for storing various foods, including fruits, vegetables, dairy products, and beverages. Door Ajar Alarm: Ensure food safety and energy efficiency with a built-in door-ajar alarm. This feature alerts you if the drawer is Not fully closed, helping to maintain consistent temperatures and preserve food quality. Smooth Telescopic Rails: Enjoy smooth and effortless drawer operation thanks to telescopic rails that fully extend. These rails provide easy access to stored items without strain or difficulty. Adjustable Interior Dividers and Bins: Customize the refrigerator's interior storage configuration with adjustable dividers and bins. This flexibility allows you to maximize storage space and organize items efficiently, accommodating various sizes and food items


  • Panel Ready: Customize the exterior panel to seamlessly integrate with your cabinetry, achieving a sleek, built-in look that enhances your kitchen's aesthetic appeal (Panel not included).
  • Adjustable Interior Dividers and Bins: Customize the refrigerator's interior storage configuration with adjustable dividers and bins. This flexibility allows you to maximize storage.
  • Digital Controls: Manage temperature settings with precision and ease using intuitive electronic controls, ensuring ideal conditions for your food storage.
  • Advanced Auto Defrost Technology: Enjoy energy-efficient cooling with advanced frost free technology. This feature maintains consistent temperatures throughout the refrigerator preventing ice buildup.
  • The self-closing drawer feature ensures energy efficiency and prevents temperature loss. This guarantees a tight seal every time helping maintain optimal cooling conditions and saving on energy costs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.