Shop KOOLMORE

35.04 inch Stainless Steel Professional Charcoal Oven With Warming Racks And Bottom Cabinet

  • Mfr # KM-CHO35-SS-TRB
  • Zoro # G223654018

product price: 
$
15,966.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-CHO35-SS-TRB
Zoro #
G223654018
UPC #
810219780392
Country of Origin
Türkiye

Description

KoolMore 35 Inch Stainless-Steel Professional Charcoal Oven with Warming Racks and Bottom Cabinet Built for high-volume performance, this 35 in commercial charcoal oven with cabinet base delivers powerful heat, expanded capacity, and professional-grade versatility. Featuring an increased 11 lbs. charcoal capacity, it produces intense, consistent heat ideal for grilling, roasting, and baking in demanding kitchen environments. The spacious interior includes two standard racks and a dedicated kebab rack, while the oversized upper warming rack provides additional space for finishing and managing multiple heat zones during service. An advanced ventilation system with adjustable air intake, upper vent control, and spark-reducing exhaust enhances safety and ensures precise temperature control. Constructed from durable stainless steel, this unit is built to last. The integrated cabinet base provides convenient storage for charcoal and tools, while casters enable easy mobility and flexible placement.It delivers reliable, professional performance. Key Features: Commercial-Grade Charcoal Oven for High-Heat Cooking: Designed for professional kitchens, delivering authentic charcoal flavor with high-temperature performance for grilling, roasting, and baking. High-Capacity Cooking for Demanding Kitchens: Larger interior and expanded cooking surface support high-volume output, ideal for busy commercial environments. Enhanced Charcoal Capacity (11.02 lbs.): Increased fuel capacity provides longer burn time and sustained high heat for continuous operation. Durable Stainless-Steel Construction: Built with stainless-steel exterior and reinforced interior components, ensuring long-lasting durability and easy cleaning. Spacious Cooking Chamber with Multi-Rack Flexibility: Includes 3 racks (2 standard cooking racks + 1 kebab rack) for versatile cooking configurations across a wide range of foods. Oversized Upper Warming Rack for Finishing & Heat Management: Features a 34.8 in x 27.4 in upper rack, ideal for holding, finishing, and managing multiple heat zones during service. Advanced Ventilation & Spark Control System: Engineered with adjustable air intake, upper vent control, and spark-reducing exhaust design for enhanced safety and precise temperature control.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.