Shop KOOLMORE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in. Commercial One Glass Door Merchandiser Freezer, 12 Cu. Ft. in Black KM-MDF-1GD-12C
- Mfr # KM-MDF-1GD-12C
- Zoro # G015488128
product price:
$
2,302.99
/ea
Key Features
Width
24.2 in
Size
12 cu. Ft.
Depth
25.16 in
Length
78.35 in
Style
One Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-MDF-1GD-12C
- Zoro #
- G015488128
- UPC #
- 810158924345
- Country of Origin
- China
Dimensions
- Width
- 24.2 in
- Size
- 12 cu. Ft.
- Depth
- 25.16 in
- Length
- 78.35 in
Details
- Style
- One Door
- Color
- Black
- Voltage
- 110V
Description
KoolMore 12 Cu. Ft. Commercial Merchandiser Freezer Introducing the KoolMore 12 Cu. Ft. Commercial Merchandiser Freezer, a versatile and efficient solution for showcasing and storing your frozen products. Designed for commercial use, this 12 cubic feet freezer combines durability, energy efficiency, and aesthetic appeal to meet the demands of busy retail environments such as supermarkets, convenience stores, and restaurants. The sleek black finish and robust construction make this freezer a perfect addition to any professional setting. Key Features: Spacious Interior : With a capacity of 12 cubic feet and five adjustable steel wire shelves, this freezer offers ample space to store a variety of frozen products. Each shelf can hold up to 88 lbs. Energy Efficient : With an energy consumption of 2307-KWH/year, this freezer is designed to minimize energy costs while providing optimal performance. Triple Pane Tempered Glass Door : The glass door is made from triple-pane tempered glass, providing durability and insulation while ensuring clear visibility of the contents. Interior LED Lights : Bright, energy-efficient LED lights located at the top of the unit ensure excellent visibility, making it easy to see and access stored items. No Frost : The No frost system ensures efficient operation and reduces the need for manual defrosting, saving you time and effort. Heating Strips for Anti-Condensation : The door features heating strips to prevent condensation, keeping the glass clear and enhancing product visibility. Digital Temperature Control : The digital controller allows for precise temperature adjustments, maintaining the freezer between -15 DegF and 0 DegF to keep your products perfectly frozen. Durable Construction : Made with a powder-coated steel exterior and a steel interior, this freezer is built to withstand the demands of a busy commercial environment. Easy Installation : The plug-in design with a NEMA 5-15P plug and a 70.8-inch power cord makes setup quick and straightforward. Safety Lock : Includes a built-in safety lock to secure your products and prevent unauthorized access. Wide Ambient Temperature Range : Operates efficiently in ambient temperatures ranging from 32 DegF to 95 DegF, making it suitable for various environments. ETL Certified.
- Spacious Interior: With a capacity of 12 cubic feet and five adjustable steel wire shelves, this freezer offers ample space to store a variety of frozen products. Each shelf can hold up to 88 lbs.
- Energy Efficient: With an energy consumption of 2307-KWH/year, this freezer is designed to minimize energy costs while providing optimal performance.
- Triple Pane Tempered Glass Door: The glass door is made from triple-pane tempered glass, providing durability and insulation while ensuring clear visibility of the contents.
- Interior LED Lights: Bright, energy-efficient LED lights located at the top of the unit ensure excellent visibility, making it easy to see and access stored items.
- No Frost: The no frost system ensures efficient operation and reduces the need for manual defrosting, saving you time and effort.
- Heating Strips for Anti-Condensation: The door features heating strips to prevent condensation, keeping the glass clear and enhancing product visibility.
- Digital Temperature Control: The digital controller allows for precise temperature adjustments, maintaining the freezer between -15°F and 0°F to keep your products perfectly frozen.
- Durable Construction: Made with a powder-coated steel exterior and a steel interior, this freezer is built to withstand the demands of a busy commercial environment.
- Easy Installation: The plug-in design with a NEMA 5-15P plug and a 70.8-inch power cord makes setup quick and straightforward.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.