Zoro Homepage

24 In Panel Ready Refrigerator Column With 12.5 Cu. Ft. capacity, Water Dispenser, Frost Free

  • Mfr # KM-PRC-R24

  • Zoro # G416299347


product price: $5,839.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Standards
ETL Listed
Width
23.74 in
Color
White
Finish
Panel Ready
Overall Depth
23.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-R24
Zoro #
G416299347
UPC #
810158923546
Country of Origin
China

Dimensions

Width
23.74 in
Overall Depth
23.31 in
Overall Height
83.58 in
Size
24 in

Details

Standards
ETL Listed
Color
White
Finish
Panel Ready
Total Capacity
12.4 cu. ft.
Voltage
110 V
Item
Refrigerator
Construction Material
Steel
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • With 12.5 cu. ft. of space, this refrigerator offers three adjustable glass shelves, each holding up to 55 lbs., four soft-close drawers with durable plastic and metal trims, and door bins, including a gallon-sized bin. It is perfect for organizing fresh produce, beverages, and refrigerated essentials.
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.