Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 In. Artisan Wooden Bakery Display Upright Case 4 Cu ft, Dark color

  • Mfr # KM-BDW-4CUD

  • Zoro # G822761636


product price: $694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BDW-4CUD
Zoro #
G822761636
UPC #
810158925540
Country of Origin
Thailand

Description

25 In. Artisan Wooden Bakery Display Upright Case 4 Cu. Ft., Dark Color Showcase your baked goods with style using the KoolMore 25 Artisan Wooden Upright Display Case. Its dark-wood and tempered-glass construction adds durability and a refined look, while the spacious 4 cu. ft. interior and three sturdy shelves provide ample room for pastries and desserts. Double rear doors allow easy access, and silicone feet ensure stable countertop placement. Key Features: Artisan Dark-Wood & Tempered Glass Build - Premium dark-wood finish combined with clear tempered glass delivers a durable, elegant, handcrafted display. Upright 4 cu. ft. Capacity - Spacious interior (21.5 x 13.4 x 17.5) provides ample room for pastries and baked goods across three tiers. Smooth Double Rear Doors - Dual rear doors allow quick access for restocking and serving while maintaining product freshness and presentation. Durable 3-Tier Shelving - Three tempered-glass shelves support 22 lbs each, ideal for secure and attractive multi-level merchandising. Stable Silicone Feet - Four non-slip silicone feet protect countertops and ensure stable placement on any surface. Light Dark-Wood Finish - Natural wood tone enhances visibility and complements a wide range of bakery and cafe decor styles.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.