Shop KOOLMORE

25 in. Commercial Stainless Steel 1-Door Reach-In Freezer, 12 cu. ft.

  • Mfr # RIF-1D-SS12C
  • Zoro # G115488172

product price: 
$
2,335.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Configuration
Full Door
Color
Stainless Steel
Depth
31.8 in
Width
53.1 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIF-1D-SS12C
Zoro #
G115488172
UPC #
810019867729
Country of Origin
China
Configuration
Full Door
Color
Stainless Steel
Material
Stainless Steel
Voltage
115V
Style
One Door

Dimensions

Depth
31.8 in
Width
53.1 in
Length
79.4 in

Description

Your commercial kitchen deserves a cool, sleek, convenient freezer solution. The KoolMore Single Door Reach-In Commercial Freezer is made of gleaming stainless steel. A one-door ETL-certified Commercial Freezer to store your inventory and keep your product fresh and healthy. Ideal for restaurants, cafes, hotels, and commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading, and maintenance. Features recessed handles for easy access, a self-closing feature that ensures food remains frozen and fresh and three deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall freezer can hold up to 12 cu. ft. of space, counts with external digital controls, and display to easily monitor and control temperature. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. It's time to make your kitchen more. It's time for KoolMore.


  • This 12-cu. ft. commercial freezer provides plenty of storage space making it ideal for self-serve kiosk spaces in coffee shops, cafes, supermarkets or grocery stores, restaurants, delis, and more.
  • This reach in freezer commercial system boasts heavy-duty, PVC-coated storage shelves that are completely adjustable, so you can set correct heights for storing and organizing all types of business items.
  • The interior and exterior of our commercial upright freezer is crafted with premium stainless steel while the front doors are made with a clear, high-quality glass to give it a sleek design.
  • Able to maintain safe food temperatures ranging from -8°F to 0°F this glass door freezer makes it easy to adjust internal temps and set defrost frequencies, so you can maintain a frost-free freezer.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.