25 in. Stainless-Steel Commercial Ice Maker with Full Cube Production, 420 Lbs/24h

  • Mfr # KM-CIM-400

  • Zoro # G315488163


product price:  $3,527.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Spraying plastics + galvanize
Depth
26.3 in
Width
22.8 in
Length
63.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CIM-400
Zoro #
G315488163
UPC #
810019867774
Country of Origin
China

Dimensions

Depth
26.3 in
Width
22.8 in
Length
63.4 in

Details

Color
Spraying plastics + galvanize

Description

The KoolMore CIM-400 Modular Ice Cube Machine is a versatile solution for any commercial establishment. With its spacious 200-lb. ice storage capacity and sleek design, this ice maker can accommodate the demands of both patrons and staff. It is capable of producing up to 418 lbs. of high-quality ice cubes per day, making it an efficient addition to any operation. The machine comes equipped with a durable, rust-resistant design, a polyethylene interior, and a removable air filter for enhanced hygiene. Additionally, it features external controls, a power-on indicator, and a stainless-steel frame for easy monitoring and maintenance. The front lid opens and leans back, keeping it out of the way while maintaining optimal ice temperature. The 6-inch adjustable legs ensure stability and balance on any surface. Upgrade your establishment with the KoolMore Modular Ice Cube Machine. Features: Efficient, large-capacity ice production up to 418-lbs./day Creates drink-sized ice cubes Large 200-lb. storage bin Quick-adjust leg design Air-cooled, nickel-plated evaporator 430 stainless-steel with polyethylene interior Easy-to-remove air filter External controls and power-on indicator Front lid for monitoring and control Durable, rust-resistant design Includes 1 ice maker, 1 ice scoop, 1 connection hose, 1 drain pipe, 1 instruction manual.


  • Slim ands sleek, this modular ice maker is the ideal, efficient machine for large production and storage of ice in your commercial environment. Stainless Steel exterior.
  • Large-Capacity Ice Production - The KM-CIM-400 cube ice maker machine is able to produce up to 418 lbs. of ice per day. Includes drain, Ice scoop, and connection hose.
  • Creates Drink-Sized Individual Cubes to make it ideal for everyday use in commercial environments
  • large 200-lb. storage bin that keeps ice at the ready and refills it as necessary as you continually use it throughout the day
  • Quick Adjust Leg Design Each cube ice maker is fitted with four 6" adjustable legs to help you create a well-balanced machine on uneven surface
  • The front of our ice machine lets you monitor current stage of ice production, allows adjustment of the bridge thickness before harvesting ice cubes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.