26 in. 1-Door Commercial Display Merchandiser Freezer 9 cu. ft. in White MDF-1GD-9C-WH

  • Mfr # MDF-1GD-9C-WH

  • Zoro # G515488123


product price:  $2,255.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Voltage
120V
Length
64.25 in
Color
Stainless Steel
Size
9 cu ft.
Style
One Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDF-1GD-9C-WH
Zoro #
G515488123
UPC #
810019867514
Country of Origin
China

Dimensions

Length
64.25 in
Size
9 cu ft.
Depth
20 in
Width
43 in

Details

Voltage
120V
Color
Stainless Steel
Style
One Door

Description

Introducing the KoolMore 1 Glass Door 9 cu. ft. Merchandiser Freezer: Where Elegance Meets InNovation! Elevate your display with our stunning Glass Door Merchandiser Freezer in white. Enjoy the perfect blend of aesthetics and functionality, showcasing your products while keeping them refreshingly cool. Captivating Design: The clear glass door adds sophistication, enticing customers with an enticing view of your offerings. Optimal Freshness: Advanced cooling techNology preserves your items at the perfect temperature, maintaining their freshness for longer. Safety Assured: ELT Listed for safety and sanitation, our merchandiser keeps your products secure and compliant. Efficient and Sustainable: Designed for energy efficiency, this merchandiser is both environmentally friendly and cost-effective. Elevate your brand and impress your customers with the KoolMore Glass Door Merchandiser Freezer. Upgrade your display today!


  • Commercial Freezer Ideal for commercial businesses or convenience stores our upright merchandising freezer can be used to display your frozen goods, ice creams, and other frozen treats.
  • See-Through Glass Door makes it easier for customers to pick and choose quickly from a variety of options without overlooking any of your products.
  • Bright LED Lighting with Clear Top A smart way to show off the bright, tasty colors inside our ice cream display with cool LED lighting that helps highlight each frozen treat or novelty flavor.
  • Shelves: Adjustable heavy-duty PVC coated shelves.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.