Blender, 40 oz, Glass

  • Mfr # 7011HG
  • Zoro # G7487487
product price: 
$
715.99
/ea
Free Shipping & Returns

Key Features

Type
Extra Heavy Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
2
Includes
Glass Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7011HG
Zoro #
G7487487
UPC #
040072990106
Country of Origin
United States

Dimensions

Height
16 1/2 in
Depth
7 in
Width
8 in
Overall Height
16 1/2 in
Overall Width
8 in
Overall Depth
7 in
Fits Chest Size
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Heavy Duty Motor, Lid Features a Removable Fill Cap for Blending While Running

Details

Item
Blender
Type
Extra Heavy Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
2
Includes
Glass Container
Amps
3 A
Watts
350 W
Special Features
Heavy Duty Motor
Hz
60 Hz
RPM High
24,000 RPM
Voltage
120V
Standards
UL Listed
Material
Die-Cast Base, Glass Container
Color
Gray
Features
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Heavy Duty Motor, Lid Features a Removable Fill Cap for Blending While Running
Product Type
Blender
Container Material
Glass
Current
3 A
Wattage
350 W
Blending Functions
Smoothies
Includes Sound Enclosure
No
Horsepower
1/2 hp
Maximum Speed
24,000 RPM
Frequency
60 Hz
Speed - Maximum
24,000 RPM
Wire Color
Gray

Description

Blender, Capacity 40 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Blending Functions Smoothies, Number of Speeds 2, Voltage 120V, Maximum Speed 24,000 RPM, Wattage 350 W, Color Gray, Container Material Glass, Includes Sound Enclosure No, Current 3 A, Features Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Heavy Duty Motor, Lid Features a Removable Fill Cap for Blending While Running, Frequency 60 Hz, Includes Glass Container

Ratings & reviews