28 in. Commercial One Door Convertible Reach-In Refrigerator/Freezer with 25 Cu. Ft. Capacity White

  • Mfr # KM-RIC-1DWH

  • Zoro # G615484810


product price:  $2,551.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
White Door
Color
Painted Steel
Overall Depth
30.59 in
Width
28.82 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RIC-1DWH
Zoro #
G615484810
UPC #
810019869945
Country of Origin
China

Dimensions

Overall Depth
30.59 in
Width
28.82 in
Length
77.36 in

Details

Refrigerator Style
White Door
Color
Painted Steel
Voltage
115V

Description

Enhance your food storage capabilities with the KoolMore 28-inch Convertible Refrigerator/Freezer in white. This versatile unit features a single solid door, ensuring security and insulation, while providing ample storage with a spacious 25 cu. ft. capacity that can be easily switched between refrigeration and freezing needs. Crafted from durable stainless steel and boasting a sleek white finish, this unit Not only elevates your establishment's aesthetic appeal but also ensures long-lasting performance. The solid door offers enhanced security and insulation, maintaining consistent temperatures for optimal food preservation. Designed for efficiency, the self-closing door helps maintain the optimal temperature, while bright LED lighting illuminates the interior for easy access to items. Adjustable shelves offer customizable storage options, accommodating various food items and containers. Safety and reliability are paramount, and the ETL listing guarantees that this unit meets strict sanitation and safety standards. The digital temperature display allows for precise monitoring and adjustments, ensuring your goods are stored in ideal conditions. Plus, its energy-efficient design helps reduce operating costs, making it an ecoNomical choice for any business. Whether you run a bustling restaurant, a convenience store, or a commercial kitchen, the KoolMore Convertible Refrigerator/Freezer in white is the perfect solution for your cooling and freezing needs. Features: Single solid door ensures security and insulation. Durable stainless steel construction with a sleek white finish. Convertible function allows for use as a refrigerator or freezer. Self-closing door for energy efficiency. Adjustable shelves for customizable storage options. Bright LED lighting illuminates the interior. ETL listed for safety and sanitation compliance. Digital temperature display for precise monitoring.


  • Adjustable Shelves: This convertible Fridge/Freezer includes adjustable shelving that can be customized to accommodate a variety of food items and containers, allowing for maximum storage flexibility
  • Digital Temperature Display: The clear digital temperature display on the exterior of the unit allows for easy monitoring and precise adjustment of the internal temperature.
  • Convertible Functionality: This KoolMore unit stands out with its unique convertible feature, allowing it to switch between refrigerator and freezer modes.
  • Interior LED Lighting: The unit comes with bright, energy-efficient LED lighting that thoroughly illuminates the interior, making it easy to locate items even in low-light conditions
  • Built from high-quality stainless steel, this refrigerator/freezer is designed to withstand the rigorous demands of commercial environments, ensuring durability and longevity even with heavy daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.