29 in. Commercial Stainless Steel Solid Half Door Reach-In Freezer 23 cu. ft.

  • Mfr # RIF-1D-SSHD

  • Zoro # G015488135


product price:  $3,039.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Depth
30.6 in
Length
80.4 in
Style
One Door
Width
79.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIF-1D-SSHD
Zoro #
G015488135
UPC #
810019860829
Country of Origin
China

Dimensions

Depth
30.6 in
Length
80.4 in
Width
79.5 in

Details

Color
Stainless Steel
Style
One Door
Configuration
Half Door
Material
Stainless Steel
Voltage
115V

Description

Your commercial kitchen deserves a cool, sleek, convenient freezer solution. The KoolMore Half Door Reach-In Commercial Freezer is made of gleaming stainless steel. A two-door ETL-certified Commercial Freezer to store your inventory and keep your product fresh and healthy. Ideal for restaurants, cafes, hotels, and commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading, and maintenance. Features recessed handles for easy access, a self-closing feature that ensures food remains frozen and fresh and three deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall freezer can hold up to 23 cu. ft. of space, counts with external digital controls, and display to easily monitor and control temperature. The 4 casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. It's time to make your kitchen more. It's time for KoolMore.


  • This 23-cu. ft. commercial freezer provides plenty of storage space making it ideal for self-serve kiosk spaces in coffee shops, cafes, supermarkets or grocery stores, restaurants, delis, and more.
  • This reach in freezer commercial system boasts heavy-duty, PVC-coated storage shelves that are completely adjustable, so you can set correct heights for storing and organizing all types of business items.
  • The interior and exterior of our commercial upright freezer is crafted with premium stainless steel while the front doors are made with a clear, high-quality glass to give it a sleek design.
  • Able to maintain safe food temperatures ranging from -8°F to 0°F this glass door freezer makes it easy to adjust internal temps and set defrost frequencies, so you can maintain a frost-free freezer.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.