30 In 18 cu ft Top Mount Appartement Refrigerator In White
- Mfr # KM-TMR-18-W
- Zoro # G523313134
product price:Â
$
1,182.99
/ea
Key Features
Residential Commercial
Residential
Refrigerator Capactiy
18.1 cu. ft.
Refrigerator Item
Residential Refrigerator
Overall Depth
29.72 in
Width
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-TMR-18-W
- Zoro #
- G523313134
- UPC #
- 810158929913
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 29.72 in
- Width
- 30.7 in
- Height
- 66.61 in
Details
- Residential Commercial
- Residential
- Color
- White
- Refrigerator Capactiy
- 18.1 cu. ft.
- Refrigerator Item
- Residential Refrigerator
- Voltage
- 115V
- Finish
- White
- Standards
- UL Listed for Safety
- Construction Material
- White
- Features
- Crisper Drawers with Humidity Control; Interior LED Light
- Defrost
- Total No Frost
Description
KoolMore 30-inch 18.1 cu. ft. Top Mount Apartment Refrigerator. The 30-inch 18.1 cu. ft. Top Mount Apartment Refrigerator is designed for households that need generous storage capacity with reliable, energy-efficient performance. With 13 cu. ft. of refrigerator space and 5.1 cu. ft. of freezer capacity, it easily accommodates fresh groceries, frozen foods, and bulk items while maintaining a clean, space-conscious footprint. The total no-frost cooling system ensures consistent temperatures without ice buildup or manual defrosting. Energy Star certification and low annual energy consumption help reduce operating costs without compromising cooling power. Inside, adjustable tempered glass shelves, spacious door bins, and dual crisper drawers with humidity control provide flexible organization and improved food preservation. Bright LED interior lighting enhances visibility, while quiet 42 dB operation makes it ideal for apartments and shared living spaces. This refrigerator delivers dependable performance and everyday convenience. Key Features Spacious 18.1 cu. ft. Total Capacity: Offers 13 cu. ft. of refrigerator space and 5.1 cu. ft. freezer capacity, providing ample room for fresh and frozen food storage while remaining suitable for apartment and residential kitchens. Total No-Frost Cooling System: Automatic no-frost operation prevents ice buildup in both compartments, maintaining consistent temperatures and eliminating the need for manual defrosting. Energy Star Certified Efficiency: Designed to operate efficiently with an annual energy consumption of 369 kWh, helping reduce electricity costs while delivering dependable cooling performance. Adjustable Tempered Glass Shelving: Features three durable tempered glass shelves, each supporting up to 30 lbs., allowing flexible configuration for tall items, large containers, and everyday storage needs. Expanded Door Storage for Easy Access: Includes two large and three small refrigerator door bins plus two large freezer door bins, maximizing vertical storage and keeping frequently used items within reach. Dual Crisper Drawers with Humidity Control: Two dedicated crisper drawers help maintain optimal humidity levels to extend the freshness of fruits and vegetables and reduce food waste.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.