Shop KOOLMORE
See all product information
Create Account
30 in. 4.8 cu. ft. Residential Auto Defrost Chest Freezer
- Mfr # KM-CF-48AD
- Zoro # G024081839
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Includes
Basket
Control Type
Digital
Voltage
115 V
Capacity
5.51 cu. ft.
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-CF-48AD
- Zoro #
- G024081839
- UPC #
- 810158929159
- Country of Origin
- China
Dimensions
- Width
- 30.25 in
- Length
- 22 in
- Height
- 33.75 in
Details
- Includes
- Basket
- Control Type
- Digital
- Voltage
- 115 V
- Capacity
- 5.51 cu. ft.
- Color
- Grey
- Finish
- Gray
- Application
- Residential
- Material
- Steel
- Item
- Chest Freezer
- Standards
- ETL Listed for Safety and Sanitation
- Defrost
- Automatic
- Light Technology
- LED
Description
30 in. 5.5 Cu. Ft. Residential Auto Defrost Chest Freezer Designed for efficient and reliable frozen storage, this 30" chest freezer offers 5.5 cu. ft. of capacity in a compact, space-saving design ideal for homes, garages, and utility areas. Engineered for garage-ready performance, it operates in ambient temperatures from 32 DegF to 100 DegF while maintaining a wide internal temperature range from -11 DegF to 10 DegF, making it suitable for year-round use. The energy-efficient system consumes just 230 kWh per year, helping reduce operating costs. An automatic defrost system minimizes maintenance by reducing ice buildup, while digital temperature controls with an external display allow easy adjustments without opening the lid. Built with durable steel construction inside and out, this freezer is designed for long-lasting performance. Interior LED lighting improves visibility, and a removable storage basket keeps frequently used items within reach. Quiet operation at approximately 42 dB makes it suitable for residential environments, and it is UL-listed and. Key Features Compact 5.5 Cu. Ft. Chest Freezer for Flexible Storage: Space-efficient design provides ample frozen storage while fitting easily in kitchens, garages, or utility areas. Garage-Ready Performance for Flexible Placement: Operates reliably in ambient temperatures from 32 DegF to 100 DegF while maintaining internal temperatures from -11 DegF to 10 DegF, making it ideal for garages, basements, and utility spaces. UL listed for safety and for dependable performance. Energy-Efficient Operation: Designed for low energy consumption at 230 kWh/year, helping reduce operating costs. Frost-Free Cooling System for Convenience: Automatic defrost system reduces ice buildup and minimizes maintenance. Digital Temperature Control with External Display: Easy-to-use digital controls located on the exterior allow precise temperature adjustments without opening the lid. Durable Steel Construction Inside and Out: Built with steel interior and exterior for long-lasting durability and reliable performance. Interior LED Lighting for Clear Visibility: Integrated LED light on the lid illuminates contents for easy access, even in low-light conditions. Removable Storage Basket for Organization: Includes a basket for frequently used items, helping keep contents organized and accessible.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.