Zoro Homepage

30 in. Electric Professional Range with Tilt Panel and Digital controls, Self-Cleaning, 240V

  • Mfr # KM-EPR-30TDP-SS

  • Zoro # G615488184


product price: $3,095.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240V
Color
Stainless Steel
Width
30 in
Depth
23.6 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-EPR-30TDP-SS
Zoro #
G615488184
UPC #
810019866159
Country of Origin
China

Dimensions

Width
30 in
Depth
23.6 in
Length (In.)
36 in

Details

Voltage
240V
Color
Stainless Steel

Description

Embark on a culinary journey like never before with the KoolMore 30-inch electric Professional Range. Designed for the discerning home chef, this appliance seamlessly combines cutting-edge techNology with exquisite craftsmanship, elevating your kitchen to new heights of sophistication. Precision at Your Fingertips: Unlock culinary precision with the Tilt Panel Digital Controls. Effortlessly adjust cooking settings, temperatures, and timers, putting the power of a professional kitchen at your fingertips. The intuitive interface ensures that even the most complex recipes are easily executed. Spacious and Versatile Interiors: Step into a world of culinary freedom with a generous 4.55 cubic feet of cooking space. From multi-course feasts to intimate dinners, the KoolMore range accommodates it all. Six rack positions provide customizable cooking configurations, allowing you to experiment with various culinary techniques. Halogen Illumination for Culinary Brilliance: Illuminate your culinary creations with the brilliance of halogen light. This adds a professional touch to your cooking and provides clear visibility, allowing you to monitor your dishes' progress with precision. Product Details: Precision Control: Tilt Panel Digital Controls offer seamless and intuitive command over your cooking environment. Spacious Interiors: Boasting 4.55 cubic feet of cooking space, enjoy the freedom to explore your culinary creativity. Certified Excellence: CSA certification ensures the highest standards of safety and performance. Sleek Stainless Steel Finish: The stainless steel exterior enhances durability and adds a touch of contemporary elegance to your kitchen. Versatile Temperature Range: With a temperature range of 150 to 550, achieve precise cooking results for every dish.


  • Certified Excellence for Peace of Mind: CSA certification stands as a testament to the KoolMore range's commitment to the highest standards of safety and performance.
  • Spacious Interiors for Culinary Exploration: Boasting a generous 48 cubic feet of cooking space, the KoolMore range offers you the freedom to explore your culinary creativity.
  • Sleek Stainless Steel Finish for Timeless Elegance: The stainless steel exterior not only enhances durability but also introduces a touch of contemporary elegance to your kitchen.
  • Versatile Temperature Range for Precision Cooking: Explore a versatile temperature range of 175 to 550, allowing you to achieve precise cooking results for every dish.
  • Customizable Cooking Space with Six Rack Positions: Tailor your cooking space with six rack positions, providing optimal versatility for your culinary endeavors.
  • 1-Year Parts and Labor Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.