23 in. Countertop Convection Oven for Half-Size Pans w/ 4 Racks 2800W of Power and Steam Injection
- Mfr # KM-CTCO-23STI
- Zoro # G615488146
Key Features
Specifications
Product Information
- MFR #
- KM-CTCO-23STI
- Zoro #
- G615488146
- UPC #
- 810019868474
- Country of Origin
- China
Dimensions
- Width
- 22.8 in
- Depth
- 22.5 in
- Length (In.)
- 20.1 in
- Size
- 2.3 cu. ft.
Details
- Color
- Original
- Material
- Stainless Steel
Description
Elevate Your Baking Game with KoolMore's Countertop Convection Oven! Bake Like a Pro: Introducing the KoolMore Countertop Convection Oven - the perfect companion for your bakery, coffee shop, or small restaurant. Designed to empower culinary enthusiasts and professionals alike, this oven ensures quick and efficient cooking, allowing you to focus on delighting customers and managing your kitchen easily. Efficient and Streamlined: Our commercial-grade convection oven is a space-saving powerhouse, offering a generous 2.3 cu. ft. capacity that accommodates full-size pans with four racks. Easy-Clean Stainless Steel: Crafted with rust-resistant stainless steel, the KoolMore Convection Oven radiates durability and simplifies maintenance. The easy-to-clean surface ensures a pristine kitchen space, promoting improved workflow and efficiency. ETL Listed for Safety and Sanitation: Your peace of mind is our priority. Rest assured, our countertop convection oven is ETL-listed for safety and sanitation, meeting the highest standards in the industry. Precision Baking Control: Set the perfect baking temperatures for your culinary creations or effortlessly reheat dishes. The KoolMore Convection Oven allows you to maintain consistency without running it all day long. Product Details: Wattage: 2100-2800W Max Heating Temperature: 550 DegF Plug Type: NEMA 6-20P Voltage: 208/240V Dimensions: 22.8 L x 20.1 H x 22.5 W
- Offering versatility for professional kitchen spaces our convection oven countertop unit supports low-volume baking and medium reheating to support small restaurants, coffee shops, bakeries, and more.
- Each convection oven countertop unit features four premium racks that can support half-size baking pans giving you plenty of options for baking and preparing multiple foods or goods simultaneously.
- These convection ovens not only provide plenty of room for baking on the inside the space-saving design is easy to keep right on the counter, so you can easily check on and access food more readily.
- The Koolmore commercial convection oven is designed for modern restaurant kitchens and built to last. Its versatility, resilience, and stainless-steel construction are unmatched.
- Our convection oven boasts a wattage of 2100-2800W, 2.3 cu. ft. of space, and a max heating temp of 500°F. All inside a well-designed baking unit that produces even heat throughout for optimal cooking
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.