Shop KOOLMORE

30 in. Professional Electric Range with 14900W of Power, 240V in Stainless-Steel KM-EPR-30AP-SS

  • Mfr # KM-EPR-30AP-SS

  • Zoro # G915548427


product price:  $2,474.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
240V
Color
Stainless Steel
Width
29.9 in
Depth
29.7 in
Length (In.)
36.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-EPR-30AP-SS
Zoro #
G915548427
UPC #
810019869488
Country of Origin
China

Dimensions

Width
29.9 in
Depth
29.7 in
Length (In.)
36.1 in

Details

Voltage
240V
Color
Stainless Steel

Description

Indulge your passion for cooking with the KoolMore 30-inch Professional Electric Range. This culinary masterpiece redefines your kitchen experience, seamlessly blending state-of-the-art techNology with timeless design. Elevate your culinary creations and transform your kitchen into a haven of style and efficiency. Precision Redefined: Navigate your culinary journey with the utmost precision using the LED display screen and oven function button operation. The KoolMore range's intuitive controls empower you to execute complex recipes effortlessly, bringing professional-level precision to your home kitchen. Generous Cooking Space: Unleash your culinary creativity with an expansive 4.8 cubic feet of cooking space. From grand family feasts to intimate gatherings, the KoolMore range adapts to your needs. Six rack positions provide versatility, allowing you to experiment with various cooking techniques and dish sizes. Elegance in Stainless Steel: Adorn your kitchen with the timeless elegance of stainless steel. Beyond its sophisticated appearance, this exterior material guarantees durability, resisting wear and tear while effortlessly blending into any kitchen decor. The KoolMore range isn't just an appliance; it's a symbol of refined taste. Product Details: Precision Control Spacious Cooking Haven Halogen Brilliance Versatile Temperature Control Effortless Maintenance


  • Certified Excellence for Peace of Mind: CSA certification stands as a testament to the KoolMore range's commitment to the highest standards of safety and performance.
  • Spacious Interiors for Culinary Exploration: Boasting a generous 48 cubic feet of cooking space, the KoolMore range offers you the freedom to explore your culinary creativity.
  • Sleek Stainless Steel Finish for Timeless Elegance: The stainless steel exterior not only enhances durability but also introduces a touch of contemporary elegance to your kitchen.
  • Versatile Temperature Range for Precision Cooking: Explore a versatile temperature range of 175 to 550, allowing you to achieve precise cooking results for every dish.
  • Customizable Cooking Space with Six Rack Positions: Tailor your cooking space with six rack positions, providing optimal versatility for your culinary endeavors.
  • 1-Year Parts and Labor Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.