Shop KOOLMORE
See all product information
Create Account
30 in. Undercounter Residential French Door Refrigerator & Freezer, 5.5 Cu. Ft. in Black
- Mfr # KM-UCFDRF-B30
- Zoro # G524081841
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Voltage
115V
Application
Residential
Standards
UL Certified for Safety
Construction Material
PCM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-UCFDRF-B30
- Zoro #
- G524081841
- UPC #
- 810158924659
- Country of Origin
- China
Dimensions
- Overall Depth
- 22.8 in
- Overall Height
- 33.5 in
- Width
- 30.8 in
Details
- Light Technology
- LED
- Voltage
- 115V
- Application
- Residential
- Standards
- UL Certified for Safety
- Construction Material
- PCM
- Refrigerator Item
- French Door Refrigerator
- Control Type
- Mechanical
- Finish
- Dark Grey
- Color
- Dark Grey
- Defrost
- Automatic
- Refrigerator Capactiy
- 5.5 cu. ft.
- Temperature Range (F)
- Refrigertor: 32-50F Freezer: -7.6°F to 14°F
Description
30" Undercounter French door refrigerator freezer 5.5 cu ft in Black Designed for modern kitchens and compact living spaces, this 30" undercounter French door refrigerator freezer offers 5.5 cu. ft. of versatile storage in a sleek, space-saving design. Featuring separate refrigerator and freezer compartments, it maintains temperatures from 32-50 DegF for fresh items and sub-zero conditions for frozen storage, providing convenient dual-zone functionality. The French door configuration enhances accessibility and organization, while adjustable shelves, multiple drawers, and door bins allow flexible storage for a variety of items. Energy Star certified for efficiency, this unit operates at just 338 kWh per year and runs quietly at approximately 42 dB, making it ideal for residential use. LED interior lighting improves visibility, and simple mechanical controls ensure easy operation. Designed for seamless undercounter installation with adjustable leveling legs, this unit combines performance, convenience, and modern style, backed by UL certification. Key Features Compact 5.5 Cu. Ft. Undercounter French Door Design: Space-saving unit fits seamlessly under counters while offering separate refrigerator and freezer compartments. Dual-Zone Refrigerator & Freezer Storage: Maintains 32-50 DegF refrigeration and sub-zero freezer temperatures, allowing proper storage for fresh and frozen items in one unit. UL certified for safety and for dependable performance. French Door Configuration for Easy Access: Two-door design provides organized access, improved visibility, and efficient use of interior space. Energy Star Certified for Efficient Operation: Designed for low energy consumption at 338 kWh/year, reducing operating costs. Adjustable Shelving & Multi-Drawer Storage: Includes 3 adjustable shelves, 4 drawers, and door bins, offering flexible organization for a variety of items. Quiet Operation for Indoor Use: Runs at approximately 42 dB, making it ideal for kitchens, offices, and living spaces. LED Interior Lighting for Clear Visibility: Top-mounted LED lighting illuminates contents for easy access and organization.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.