Shop KOOLMORE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 In 20 cu ft Top Mount Appartement Refrigerator In White
- Mfr # KM-TMR-20-W
- Zoro # G123313138
product price:Â
$
1,286.99
/ea
Key Features
Residential Commercial
Residential
Color
White
Refrigerator Capactiy
20.5 cu. ft.
Refrigerator Item
Residential Refrigerator
Overall Depth
29.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-TMR-20-W
- Zoro #
- G123313138
- UPC #
- 810158922648
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 29.72 in
- Width
- 32.68 in
- Height
- 66.61 in
Details
- Residential Commercial
- Residential
- Color
- White
- Refrigerator Capactiy
- 20.5 cu. ft.
- Refrigerator Item
- Residential Refrigerator
- Voltage
- 115V
- Finish
- White
- Construction Material
- White
- Features
- Crisper Drawers with Humidity Control; Interior LED Light
- Defrost
- Total No Frost
- Standards
- UL Listed for Safety
Description
KoolMore 30-Inch 20.5 Cu. Ft. Top Mount Apartment Refrigerator. The 30-inch 20.5 cu. ft. Top Mount Apartment Refrigerator is built for households that need maximum storage capacity with efficient, reliable performance. Featuring 14.7 cu. ft. of refrigerator space and 5.8 cu. ft. of freezer capacity, it offers generous room for fresh groceries, frozen foods, and bulk storage while remaining suitable for residential kitchens and apartment settings. The total no-frost cooling system maintains consistent temperatures and eliminates ice buildup, reducing maintenance and protecting food quality. Energy Star certification and low annual energy consumption of 390 kWh help keep operating costs down without sacrificing performance. Inside, adjustable tempered glass shelves, expansive door storage, and dual crisper drawers with humidity control provide flexible organization and improved freshness. Bright LED interior lighting enhances visibility, while quiet 42 dB operation makes this unit ideal for shared living spaces. This refrigerator delivers dependable, everyday convenience. Key Features Large 20.5 cu. ft. Total Capacity: Provides 14.7 cu. ft. of refrigerator space and 5.8 cu. ft. of freezer capacity, offering ample room for fresh and frozen food storage while fitting comfortably in residential and apartment kitchens. Total No-Frost Cooling System: Automatic no-frost operation prevents ice buildup in both compartments, ensuring consistent temperatures and eliminating the need for manual defrosting. Energy Star Certified Performance: Designed for efficiency with an annual energy consumption of 390 kWh, helping reduce electricity costs while maintaining reliable cooling. Adjustable Tempered Glass Shelves: Includes three durable tempered glass shelves, each rated to support up to 30 lbs, allowing flexible configurations for tall items, large containers, and everyday storage needs. Expanded Door Storage for Easy Organization: Features two large and four small refrigerator door bins along with two large freezer door bins, maximizing vertical storage and keeping frequently used items within easy reach. Dual Crisper Drawers with Humidity Control: Two dedicated crisper drawers help maintain proper humidity levels to preserve fruits and vegetables longer and reduce food waste.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.