31 in. Countertop Ice Cream Display case with 4 Pans and Glass Sneeze Guard in Stainless-Steel

  • Mfr # KM-CGD-8HP

  • Zoro # G615553936


product price:  $1,460.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Length
11.4 in
Width
31.7 in
Depth
25.6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-CGD-8HP
Zoro #
G615553936
UPC #
810019867996
Country of Origin
China

Dimensions

Length
11.4 in
Width
31.7 in
Depth
25.6 in

Details

Color
Stainless Steel
Voltage
120V

Description

Elevate Your Gelato Business with Our 4 Pan Countertop Gelato Freezer Introducing the ultimate solution for gelato and frozen dessert businesses - our sleek 4 Pan Countertop Gelato Freezer in a space-saving design. This premium countertop freezer is designed to meet the needs of your business, ensuring that your delicious frozen treats stay fresh and your customers stay delighted. With four spacious pans for your delectable gelato flavors, our countertop freezer allows you to serve a variety of options, even in limited space. The glass door, which also acts as a protective sneeze guard, ensures the safety and hygiene of your gelato. This space-saving design fits seamlessly into your gelato business, even in smaller spaces, and is easy to maintain, so you can focus on serving delicious gelato instead of spending excessive time on maintenance tasks. Features: Space-Saving Design Rapid Cooling TechNology Easy Maintenance Stylish Stainless Steel Customer-Friendly Design Ideal for Events


  • Hygienic Presentation: Customer safety is paramount. Our 4 Pan Gelato Freezer features a built-in glass sneeze guard to protect your desserts while maintaining a clean and sanitary presentation.
  • Versatile Gelato Options: With four spacious pans, you have the freedom to offer a wide variety of delightful flavors. This diversity is sure to delight your customers with choices.
  • Rapid Cooling Technology: Keep your gelato consistently fresh and ready to serve with our advanced rapid cooling technology. It maintains the perfect serving temperature, even during peak hours.
  • Perfect for Businesses: Ideal for gelaterias, cafés, dessert shops, and any establishment looking to offer premium frozen treats in an eye-catching presentation.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.