24 in. 12 cu. ft. Commercial Auto Defrost Glass Door Reach-In Freezer in White KM-RIF-1GD12C-A
- Mfr # KM-RIF-1GD12C-A
- Zoro # G915488136
Key Features
Specifications
Details
- MFR #
- KM-RIF-1GD12C-A
- Zoro #
- G915488136
- UPC #
- 810158920620
- Country of Origin
- China
- Color
- White
- Style
- Glass Door
- Voltage
- 115V
Dimensions
- Depth
- 26.1 in
- Size
- 12 Cu. ft.
- Width
- 23.4 in
- Length
- 74.1 in
Description
KoolMore 12 Cu. Ft. Commercial Reach-In Freezer. Upgrade your commercial kitchen with the KoolMore 12 cu. ft. Commercial Reach-In Freezer, the ultimate solution for efficient and reliable frozen storage. ETL listed for safety and sanitation, this freezer boasts a spacious 12 cu. ft. capacity with five adjustable steel wire shelves, each holding up to 66 lbs. Designed for convenience, it features a glass door for easy viewing, an auto defrost system to prevent ice buildup, and digital controls for precise temperature adjustments ranging from -7.5 to 0 DegF. Its energy-efficient operation, consuming just 1062-KWH/year, is powered by a bottom-mounted compressor, ensuring consistent cooling. The durable metal PCM exterior and white HIPS interior offers a sleek look and long-lasting durability, while the two front adjustable legs and rear casters provide easy mobility. Operating quietly at 45 decibels, this freezer is perfect for bustling commercial environments. Additional features include a safety lock for secure storage, making the KoolMore Reach-In Freezer an essential addition to any professional kitchen. Key Features: 12 cu. ft. Storage Capacity : Offers ample space with five adjustable steel wire shelves, each capable of holding up to 66 lbs., providing flexibility for various storage needs. Auto Defrost : Reduces maintenance by preventing ice buildup, ensuring the freezer operates efficiently and smoothly. Digital Controls : The digital temperature control system allows precise temperature adjustments, maintaining a consistent range of -7.5 to 0 DegF. Anti-Condensation Glass Door: The reach-in freezer features an anti-condensation glass door, ensuring clear visibility of contents while preventing fogging and moisture build-up, which helps maintain an attractive display and optimal storage conditions. Energy Efficient : With a low energy consumption rate of 1062-KWH/year, this freezer is designed to minimize energy costs while providing reliable performance. Sturdy Construction : Made with a durable metal PCM exterior and a white HIPS interior, this freezer is built to last in demanding commercial environments. Easy Mobility : Equipped with two front adjustable legs and two rear casters for easy positioning and stability. Low Noise Level : Operates at a quiet 45 decibels, minimizing disruptions in a busy commercial setting. Safety Features : Includes a safety lock to secure contents, ensuring peace of mind in busy commercial settings. ETL Certified.
- Digital Controls: The digital temperature control system allows precise temperature adjustments, maintaining a consistent range of -7.5 to 0°F.
- Sturdy Construction: Made with a durable metal PCM exterior and a white HIPS interior, this freezer is built to last in demanding commercial environments.
- Anti-Condensation Glass Door: The reach-in freezer features an anti-condensation glass door, ensuring clear visibility of contents while preventing fogging and moisture build-up, which helps maintain an attractive display and optimal storage conditions.
- 12 cu. ft. Storage Capacity: Offers ample space with five adjustable steel wire shelves, each capable of holding up to 66 lbs., providing flexibility for various storage needs.
- Auto Defrost: Reduces maintenance by preventing ice buildup, ensuring the freezer operates efficiently and smoothly.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.