Shop KOOLMORE

32 in. Sink with Cabinet in Stainless-Steel for Outdoor Kitchen KM-OKS-SWC

  • Mfr # KM-OKS-SWC
  • Zoro # G615488139

product price: 
$
1,216.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
37.9 in
Body Material
Stainless Steel
Overall Width
32 in
Color
Stainless Steel
Depth
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-OKS-SWC
Zoro #
G615488139
UPC #
810019864896
Country of Origin
China
Body Material
Stainless Steel
Color
Stainless Steel

Dimensions

Overall Length
37.9 in
Overall Width
32 in
Depth
26 in

Description

Introducing the Ultimate Outdoor Kitchen Sink with Stainless Steel Cabinet - a superior blend of durability and style for an unmatched outdoor culinary experience. Crafted from premium stainless steel, this outdoor sink and cabinet duo are built to withstand the elements, promising resilience against rust and corrosion, ensuring long-lasting performance in any weather. Designed with practicality in mind, the sink offers a functional space for washing dishes, food preparation, and easy cleanup after your outdoor cooking sessions. The accompanying cabinet provides convenient storage for utensils and cookware, keeping your outdoor kitchen organized and efficient. The easy-to-clean stainless steel surface ensures a hassle-free maintenance routine, allowing you to keep your outdoor kitchen looking pristine with minimal effort. Embrace a sleek and modern aesthetic as the stainless steel construction seamlessly elevates the visual appeal of your outdoor space. Whether integrated into an existing setup or standing alone, the versatile installation options cater to your preferences. Perfect for entertaining, this outdoor sink and cabinet combo transforms your backyard into a fully equipped culinary haven. Impress your guests and make every outdoor meal a delightful experience with the Ultimate Outdoor Kitchen Sink and Stainless Steel Cabinet. Product Details: Durable Stainless Steel Construction Weather-Resistant Design Easy to Clean Versatile Installation


  • Durable Construction: Crafted from high-quality stainless steel, the sink and cabinet are built to withstand the harsh outdoor elements, ensuring longevity and resistance to rust and corrosion.
  • Functionality and Convenience: The sink is equipped with a practical and functional design, providing you with a convenient space for washing dishes, preparing food, or cleaning up after a barbecue.
  • The cabinet offers additional storage space for utensils, cookware, and other essentials, keeping your outdoor kitchen organized.
  • The stainless steel construction also contributes to a sleek and modern aesthetic, elevating the look of your outdoor space with a sink and cabinet that seamlessly blends functionality with style.
  • Enhance your outdoor experience with the convenience of a fully equipped kitchen. From prepping to cooking and cleaning, this outdoor sink and cabinet combo makes hosting gatherings a breeze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.