32 in. Stainless-Steel Outdoor Kitchen Cabinet with Three Drawers KM-OKS-CAB3

  • Mfr # KM-OKS-CAB3

  • Zoro # G315488132


product price: $1,264.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Width
32 in
Height
37.9 in
Depth
26 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OKS-CAB3
Zoro #
G315488132
UPC #
810019869730
Country of Origin
China

Dimensions

Width
32 in
Height
37.9 in
Depth
26 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Elevate Your Outdoor Kitchen with Our Stainless Steel Cabinet featuring Three Drawers! Upgrade your outdoor cooking and dining area with our Stainless Steel Cabinet, complete with three spacious drawers that bring organization and style to your outdoor space. Crafted for durability and designed to impress, this cabinet is the perfect addition to your outdoor kitchen. When Durability Meets Functionality, whether you're grilling, prepping, or serving, our Stainless Steel Cabinet with three drawers ensures you have the organization and space you need. Boasting Ample Storage, with three large drawers, you have the perfect space for storing your grilling tools, utensils, and all your outdoor kitchen essentials. Features: Premium 304 stainless steel construction Three spacious drawers provide ample storage space for utensils and cookware. Keep your outdoor kitchen organized and essentials within easy reach. Modern and sleek stainless-steel finish complements any outdoor decor. A long-lasting investment for your outdoor cooking adventures. Hassle-free installation with straightforward instructions. Elevate Your Outdoor Kitchen with Our Stainless Steel Cabinet featuring Three Drawers! Upgrade your outdoor cooking and dining area with our Stainless Steel Cabinet, complete with three spacious drawers that bring organization and style to your outdoor space. Crafted for durability and designed to impress, this cabinet is the perfect addition to your outdoor kitchen. Elevate Your Outdoor Kitchen with Our Stainless Steel Cabinet featuring Three Drawers! Upgrade your outdoor cooking and dining area with our Stainless Steel Cabinet, complete with three spacious drawers that bring organization and style to your outdoor space. Crafted for durability and designed to impress, this cabinet is the perfect addition to your outdoor kitchen. Durability Meets Functionality: Whether you're grilling, prepping, or serving, our Stainless Steel Cabinet with three drawers ensures you have the organization and space you need.


  • These heavy duty outdoor storage cabinets are designed to give you more options for storing barbecue grill accessories, and other essentials for cooking, baking, and grilling food and recipes.
  • You can easily create a personalized space with our outdoor cabinet pieces thanks to our corner and straight sections which allow you to better fit your deck, patio, or outdoor.
  • Premium Materials: Constructed from high-quality stainless-steel, this cabinet is designed to withstand outdoor conditions, keeping your BBQ setup protected for years to come.
  • Triple Drawers: Three spacious drawers provide ample storage for your grilling tools, utensils, and marinades, making your outdoor cooking experience more efficient and enjoyable.
  • Our outdoor Kitchen cabinets are made with weather and rain-resistant stainless steel that can stand up to heat, snow, and consistent cooking so you can continue to enjoy them year after year.
  • Easy ignition: effortlessly start your grilling adventure with a reliable ignition system, so you can get cooking without delay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.