Food Warmer W/ Venting Side Full Size
- Mfr # ELFW-1500
- Zoro # G224200214
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
9-1/2 in
Length
14-1/2 in
Width
22-3/8 in
Color
Silver
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELFW-1500
- Zoro #
- G224200214
- UPC #
- 800960109924
- Country of Origin
- China
- Item
- Electric Countertop Warmer
- Color
- Silver
- Voltage
- 110 V
- Watts
- 1,200 W
Dimensions
- Height
- 9-1/2 in
- Length
- 14-1/2 in
- Width
- 22-3/8 in
Description
C.A.C. Electric Countertop Warmer Series offers a simple yet versatile solution for holding food, soup, stews, sauces or gravies at food-safe and ready-to-serve temperatures. Packing loads of great features in compact sizes, C.A.C. Electric Countertop Warmer Series is an excellent addition for restaurants, catering services, buffet or other venues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.