36 in. 2 Burner Commercial Natural Gas Range with 24 in. Griddle in Stainless-Steel

  • Mfr # KM-CRG36-NG

  • Zoro # G815484887


product price:  $2,809.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
36 in
Depth
32.5 in
Material
Stainless Steel
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CRG36-NG
Zoro #
G815484887
UPC #
810019869839
Country of Origin
China

Dimensions

Width
36 in
Depth
32.5 in
Length (In.)
60 in
Size
36 in

Details

Color
Stainless Steel
Material
Stainless Steel
Fuel Type
Natural Gas

Description

Crafting Unforgettable Meals Begins with a Natural Gas Range that Can Do It All! When it comes to commercial kitchen success it often comes down to the tools and appliances youre working with; especially when it comes to your range. Thats why we created the KoolMore Natural Gas Range and fitted it with all the extras needed to prep meals and recipes with exceptional precision. From our oven to our griddle to our open-top burners it features all the amenities youll need to do it with clean precision and exceptional style. Large Shelf and Backsplash, This 36-inch also boasts a wide/tall backsplash to help keep your space cleaner and a shelf built-in above, so you can keep extra pots, pans, and supplies within easy reach. Support your busy kitchen, while super easy to manage with a single chef the larger size of our all-in-one unit means multiple cooks can support each other when theyre making different meals or working to stay on top of different aspects of an entire recipe. Optional Caster Wheels, We Now offer a compatible set of rolling caster wheels KM-CR-CASTERS for our unit to make it easier to slide away from the wall or move when its time for deep cleaning, so you dont have to lift it. Product Details: Commercial Natural Gas Range 24-Inch Griddle High-Performance Open-Top Burners Easy-to-Clean Unit Stainless-Steel Craftsmanship


  • This High-Performance Natural Gas range helps you cook like a professional chef with enhanced efficiency and consistency making it simple to transition between cooking on the burners or in the oven.
  • 10 Open-Top Gas Burners Each commercial range is fitted with independently controlled burners which is essential for cooking, sauteing, boiling, and preparing different foods simultaneously
  • Convenient Back Shelf Storage Each range with oven also has a built-in backsplash area with overhead shelf which can be used for storing extra pots, pans, lids, and cooking essentials
  • The NG kitchen range is made with a high-quality, easy-to-clean stainless steel to match your other kitchen appliances and provide long-lasting durability thats rust and corrosion resistant.
  • Offering all the versatility a modern kitchen needs with a premium look that enhances your kitchen space, our liquid propane 6-burner range with built-in oven looks amazing, is super easy to clean
  • Comes with removable burner grates and adjustable oven racks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.