
36 In. 2 door Panel Ready Refrigerator and Freezer With Ice maker, Water dispenser, Frost Free
Mfr # KM-RER36-SWPR
Zoro # G516299360
product price: $9,096.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
23.31 in
Total Capacity
19.8 cu. ft.
Finish
Panel Ready
Voltage
110 V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-RER36-SWPR
Zoro #
G516299360
UPC #
810158928107
Country of Origin
China
Dimensions
Overall Depth
23.31 in
Width
35.75 in
Overall Height
83.58 in
Size
36 in
Details
Total Capacity
19.8 cu. ft.
Finish
Panel Ready
Item
Refrigerator
Voltage
110 V
Color
White
Construction Material
Steel
Standards
ETL Listed
Application
Residential
Description
Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready French Door Residential Refrigerator exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.
- Frost Free
- With a total capacity of 19.8 cubic feet, this unit provides ample space for all your storage needs. It includes two adjustable glass shelves, a chiller drawer, a fridge drawer, two freezer drawers, two door bins, and a gallon-sized bin for beverages and essentials.
- Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
- ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
- Panel-Ready Design for Seamless Integration:
- Energy-Efficient and Quiet Operation:
- Certified by ENERGY STAR, this unit is designed for eco-friendly performance. It uses minimal energy while operating at a whisper-quiet noise level of just 41 dB, ideal for residential spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.